Shop All Manual Chain Hoists
Ingersoll Rand Co
Ingersoll Rand KM Manual Hoists 2200 Lb. Capacity 10 Ft Lift
Mfr # KM100-10-8
Zoro # G605738077
product price: $1,547.99
/ea
Free Shipping & Returns
$1,547.99
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
- Brand Ingersoll Rand Co
- MFR # KM100-10-8
- Zoro # G605738077
- Country of Origin China
- Category Manual Chain Hoists
Description
ingersoll rand kinetic series premium manual chain hoists are engineered for the harshest of environments and deliver exceptional durability to meet your toughest demands. With grade 100 electro-galvanized chain, cast hook latches, all steel construction and extensive use of bearings these hoists are designed to last with minimal down time. features: all steel construction for exceptional durability and light weight reinforced double pawl brake with large diameter pawl springs for a highly dependable brake system full bearing construction on load sprockets and pinion shaft for reduced pull effort and longer life premium grade 100, electro-galvanized chain designed for exceptional corrosion resistance for increased durability. heavy duty cast hook latches designed for less latch replacements
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
- ZORO SELECT Swivel Plate Caster, TPR, 6 in., 260 lb. (P14S-RP060K-12)
- MAGLINER Gemini Jr Convertible Trucks (GMK16UAE)
- WARN INDUSTRIES Use On Warn Industrial Winches With 8 Inch Drum (31150)
- US CARGO CONTROL Strap Winder (SW5000)
- COLUMBUS MCKINNON. CM Hurricane Mini 360 Hand Chain Hoist, 1/4T, 20' Lift (MHU02520)
- DAYTON Low Headroom Chain Hoist, 4000 lb., 15 ft. (38EV09)
- OZ LIFTING PRODUCTS Manual Chain Hoist, 3000 lb., Lift 10 ft. (OZ015-10CHOP)
- TRACTEL Griphoist Manual Wire Rope Hoist, 8,000 lb. 4 Ton, 100 ft Lift, TU32 (032199024100K)
- OZ LIFTING PRODUCTS Manual Chain Hoist, 6000 lb., Lift 20 ft. (OZ030-20CHOP)
- VESTIL Professional Chain Hoist, 2K, 20 ft. (PHCH-2-20)
- OZ LIFTING PRODUCTS Chain Hoist (OZ050-30CHOP)
- Ingersoll Rand Co Manual Chain Hoists