Shop All Manual Chain Hoists
Ingersoll Rand Co
Ingersoll Rand KM Manual Hoists 11000 Lb. Capacity 20 Ft Lift
Mfr # KM500-20-18
Zoro # G805738105
Free Shipping & Returns
$4,784.99
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
- Brand Ingersoll Rand Co
- MFR # KM500-20-18
- Zoro # G805738105
- Country of Origin China
- Category Manual Chain Hoists
Description
ingersoll rand kinetic series premium manual chain hoists are engineered for the harshest of environments and deliver exceptional durability to meet your toughest demands. With grade 100 electro-galvanized chain, cast hook latches, all steel construction and extensive use of bearings these hoists are designed to last with minimal down time. features: all steel construction for exceptional durability and light weight reinforced double pawl brake with large diameter pawl springs for a highly dependable brake system full bearing construction on load sprockets and pinion shaft for reduced pull effort and longer life premium grade 100, electro-galvanized chain designed for exceptional corrosion resistance for increased durability. heavy duty cast hook latches designed for less latch replacements
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
- DAYTON Cable, 3/32 in. dia., 500 ft., 7 x 7, Vinyl (33RF82)
- DAYTON Lever Chain Hoist, 6,000 lb Load Capacity, 10 ft Hoist Lift, 1 29/64 in Hook Opening (4ZX49)
- CASTERHQ 5"x2"" Swivel Caster, PHENOLIC Wheel, 1,000 lbs Capacity, 5 (CB-9SC5-PH)
- LAUREOLA INDUSTRIES 1/8" 7x19 Stainless Steel Aircraft Wire Rope 304 Grade, 300 ft (ZAG18-SS304-719-300)
- LITTLE MULE LHH Less Chain Hand Chain Hoist (08928W)
- VESTIL Eye Manual Trolley Push, 1K, cap (E-MT-1)
- HARRINGTON Low Headroom Chain Hoist, 10 ft.Lift (NTH020-10)
- DAYTON Low Headroom Chain Hoist, 4000 lb., 10 ft. (38EV08)
- HARRINGTON Manual Chain Hoist, 16000lb, 20ft Lift (CB080-20)
- OZ LIFTING PRODUCTS Stainless Steel Chain Hoist (OZSS025-15CH)
- DAYTON Manual Chain Hoist, 1000 lb., Lift 15 ft. (1VW52)
- Ingersoll Rand Co Manual Chain Hoists