Shop All Manual Chain Hoists
Ingersoll Rand Co
Ingersoll Rand KM Manual Hoists 11000 Lb. Capacity 15 Ft Lift
Mfr # KM500-15-13
Zoro # G605738091
product price: $4,405.99
/ea
Free Shipping & Returns
$4,405.99
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
- Brand Ingersoll Rand Co
- MFR # KM500-15-13
- Zoro # G605738091
- Country of Origin China
- Category Manual Chain Hoists
Description
ingersoll rand kinetic series premium manual chain hoists are engineered for the harshest of environments and deliver exceptional durability to meet your toughest demands. With grade 100 electro-galvanized chain, cast hook latches, all steel construction and extensive use of bearings these hoists are designed to last with minimal down time. features: all steel construction for exceptional durability and light weight reinforced double pawl brake with large diameter pawl springs for a highly dependable brake system full bearing construction on load sprockets and pinion shaft for reduced pull effort and longer life premium grade 100, electro-galvanized chain designed for exceptional corrosion resistance for increased durability. heavy duty cast hook latches designed for less latch replacements
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
- ROYAL BASKET TRUCKS Spring Lift, 14 Bu, Gray (R14-GGX-SLN)
- TRI-ARC Rolling Work Platform, Steel, 4 Steps (WLWP142436SL)
- COTTERMAN Crossover Ladder, 5 Step, Aluminum, 82In. H (5SPA24A3C50P3)
- SAFTCART Cargo Strap, Ratchet, 9 ft.x2 In., 1666 lb. (STP-55)
- OZ LIFTING PRODUCTS Chain Hoist, 4000 lb., 20ft. Load Chain (OZIND020-20CH)
- OZ LIFTING PRODUCTS Manual Chain Hoist, 20000 lb., Lift 10 ft. (OZ100-10CHOP)
- HARRINGTON Manual Chain Hoist, 30 ft.Lift (CF010-30)
- JET Hand Chain Hoist With 10ft Lift, 1/2-Ton (S90-050-10)
- JET Hand Chain Hoist With 10ft Lift, 2-Ton (S90-200-10)
- DAYTON Low Headroom Chain Hoist, 6000 lb., 15 ft. (38EV12)
- VESTIL Fabric Hopper, 3.3K, 78 cu ft, 36 x 36 x 63 (FAB-H-63)
- Ingersoll Rand Co Hoists