Shop All Manual Chain Hoists
Ingersoll Rand Co
Ingersoll Rand KM Manual Hoists 11000 Lb. Capacity 10 Ft Lift
Mfr # KM500-10-8
Zoro # G805738082
product price: $4,229.99
/ea
Free Shipping & Returns
$4,229.99
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
- Brand Ingersoll Rand Co
- MFR # KM500-10-8
- Zoro # G805738082
- Country of Origin China
- Category Manual Chain Hoists
Description
ingersoll rand kinetic series premium manual chain hoists are engineered for the harshest of environments and deliver exceptional durability to meet your toughest demands. With grade 100 electro-galvanized chain, cast hook latches, all steel construction and extensive use of bearings these hoists are designed to last with minimal down time. features: all steel construction for exceptional durability and light weight reinforced double pawl brake with large diameter pawl springs for a highly dependable brake system full bearing construction on load sprockets and pinion shaft for reduced pull effort and longer life premium grade 100, electro-galvanized chain designed for exceptional corrosion resistance for increased durability. heavy duty cast hook latches designed for less latch replacements
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
- CROSBY Eye Hook, Alloy Steel, 4000 lb., Gold (1022402)
- LIFT-ALL Web Sling, Type 3, 3 ft L, 2 in W, Polyester, Yellow (EE2602DFX3)
- TRI-ARC Stair Unit, 6 Steps, 54" Overall Height (MPASSW6)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 50BF (SG50)
- HARRINGTON CF Hand Chain Hoist - 1/2 Ton, 15' Lift (CF005-15)
- ELEPHANT LIFTING PRODUCTS Hand Chain Hoist, C21, 5 Ton, 30 Ft Lift (C21-5-30)
- JET Hand Chain Hoist W/ 20ft Lift, 1-1/2Ton (S90-150-20)
- HARRINGTON Manual Chain Hoist, 30 ft.Lift (CF005-30)
- HARRINGTON Manual Chain Hoist, 2000 lb., 10 ft. Lift (G-NTH010-10)
- HARRINGTON Manual Chain Hoist, 1000 lb., Lift 15 ft. (CF005-15)
- HARRINGTON Manual Chain Hoist, 10 ft.Lift (CB005-10)
- Ingersoll Rand Co Manual Chain Hoists