Shop All Manual Chain Hoists
Ingersoll Rand Co
Ingersoll Rand KM Manual Hoists 1100 Lb. Capacity 10 Ft Lift
Mfr # KM050-10-8
Zoro # G305738100
product price: $1,212.99
/ea
Free Shipping & Returns
$1,212.99
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
- Brand Ingersoll Rand Co
- MFR # KM050-10-8
- Zoro # G305738100
- Country of Origin China
- Category Manual Chain Hoists
Description
ingersoll rand kinetic series premium manual chain hoists are engineered for the harshest of environments and deliver exceptional durability to meet your toughest demands. With grade 100 electro-galvanized chain, cast hook latches, all steel construction and extensive use of bearings these hoists are designed to last with minimal down time. features: all steel construction for exceptional durability and light weight reinforced double pawl brake with large diameter pawl springs for a highly dependable brake system full bearing construction on load sprockets and pinion shaft for reduced pull effort and longer life premium grade 100, electro-galvanized chain designed for exceptional corrosion resistance for increased durability. heavy duty cast hook latches designed for less latch replacements
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
- TENNSCO Two Shelf Metal Cart, 24x36x32H, Gray, Steel, 2 Shelves (SC-2436)
- LITTLE GIANT Adj. Low Deck Truck, 1200 lb., 18x32, Steel, 2 Shelves, 1200 lb (LKL1832-5PYBKAH)
- LITTLE GIANT Order Picking Truck, 2000 lb., 24x48, Steel, 2 Shelves, 2000 lb (HE2-2448-WSP)
- IDEAL WAREHOUSE INNOVATIONS Exterior Traffic Lights, Plastic, Black (60-5411-U)
- HARRINGTON Mini Hand Chain Hoist, 10 ft Hoist Lift (CX010-10)
- SUPER 100 10 ton Hand Chain Hoist, Elephant , 30' Lift (H100-10-30)
- VESTIL Low Headroom Chain Hoist Trolley Push, 2K (LOW-2P)
- JET Hand Chain Hoist With 30ft Lift, 5-Ton (S90-500-30)
- DAYTON Manual Chain Hoist, 6000 lb., Lift 20 ft. (29XP35)
- DAYTON Manual Chain Hoist, 6000 lb., Lift 15 ft. (1VW62)
- HARRINGTON Low Headroom Chain Hoist, 10 ft.Lift (NTH020-10)
- Ingersoll Rand Co Hoists