Shop All Lever Chain Hoists
Ingersoll Rand Co
Ingersoll Rand KL Lever Hoists 3300 Lb. Capacity 5 Ft Lift
Mfr # KL150-5
Zoro # G305738025
product price: $1,519.99
/ea
Free Shipping & Returns
$1,519.99
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
- Brand Ingersoll Rand Co
- MFR # KL150-5
- Zoro # G305738025
- Country of Origin China
- Category Lever Chain Hoists
Description
ingersoll rand kinetic series premium manual chain hoists are engineered for the harshest of environments and deliver exceptional durability to meet your toughest demands. With grade 100 electro-galvanized chain, cast hook latches, all steel construction and extensive use of bearings these hoists are designed to last with minimal down time features: heavy duty cast hook latches designed for less latch replacements corrosion resistant finish for additional durability ergonomic handle grip to reduce fatigue single chain fall through 3 metric tons; less chain equals less weight full bearing construction on load sprocket and pinion shaft for reduced chain pull effort and longer life fused brake disc for exceptional long brake life premium grade 100, electro-galvanized chain designed for exceptional corrosion resistance for increased durability. compact design for the tightest of spaces
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
- DAYTON Web Sling, Type 3, 8 ft L, 4 in W, Nylon, Yellow (35XF67)
- CAMPBELL Well Seal, ABS, 6 (PDJ6C)
- HAMILTON Duralast Wheel, 8X2 1-7/16Pb (W-820-DL-1-7/16)
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 10 ft., 21,200 lb. (EN240X10)
- INGERSOLL RAND CO Ingersoll Rand Ratchet Puller Lever Hoist P15H 1000 Lb. Capacity 15 Lift 19-1/2 Head Room (P15H)
- JET Lever Chain Hoist, 3000 lb. Load Capacity, 10 ft Hoist Lift (JLP-150A-10)
- BISON LIFTING EQUIPMENT 3/4 Ton Lever Chain Hoist, 20 Ft, Black Oxide Chain (LH075-20-B)
- DAYTON Lever Chain Hoist, 550 lb Load Capacity, 10 ft Hoist Lift, 13/16 in Hook Opening (425Z69)
- LIFT-ALL Liftall 10Ft 1100 Lb Mini-Ratchet, 1100 lb. Load Capacity, 10 ft Hoist Lift (603MHX5)
- BISON LIFTING EQUIPMENT 3 Ton Lever Chain Hoist, 10 Ft, Galv. Chain (LH30-10-G)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 6,000 lb Load Capacity, 20 ft Hoist Lift (OZ300-20LHOP)
- Ingersoll Rand Co Lever Chain Hoists