Shop All Lever Chain Hoists
Ingersoll Rand Co
Ingersoll Rand KL Lever Hoists 19800 Lb. Capacity 10 Ft Lift
Mfr # KL900-10
Zoro # G005738011
Free Shipping & Returns
$5,332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ingersoll Rand Co
- MFR # KL900-10
- Zoro # G005738011
- Country of Origin China
- Category Lever Chain Hoists
Description
ingersoll rand kinetic series premium manual chain hoists are engineered for the harshest of environments and deliver exceptional durability to meet your toughest demands. With grade 100 electro-galvanized chain, cast hook latches, all steel construction and extensive use of bearings these hoists are designed to last with minimal down time features: heavy duty cast hook latches designed for less latch replacements corrosion resistant finish for additional durability ergonomic handle grip to reduce fatigue single chain fall through 3 metric tons; less chain equals less weight full bearing construction on load sprocket and pinion shaft for reduced chain pull effort and longer life fused brake disc for exceptional long brake life premium grade 100, electro-galvanized chain designed for exceptional corrosion resistance for increased durability. compact design for the tightest of spaces
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST GUARD Post Sleeve, 7" Dia, 52" H, Lime Green (CL1386LL52)
- COTTERMAN Work Platform, Adjustable Height, Steel 6 to 9 In H (1AWP2448A3 A6-9 B8 C1 P1)
- VESTIL REMOVABLE BOLLARD BASE ADDITIONAL (LPRO-RF-BASE)
- ROYAL BASKET TRUCKS Caster, 3 In. Polyolefin (G03-BKX-CSX-XON)
- INGERSOLL RAND CO Ingersoll Rand Ratchet Puller Lever Hoist P15H 1000 Lb. Capacity 15 Lift 19-1/2 Head Room (P15H)
- VESTIL Econ Chain Hoist, Container, 6K, 1 Phase (H-6000-1)
- TRACTEL Lever Chain Hoist, 3,000 lb Load Capacity, 5 ft Hoist Lift, 1.2 in. Hook Opening (19679)
- JET Lever Chain Hoist, 3000 lb. Load Capacity, 10 ft Hoist Lift (JLP-150A-10SH)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 18,000 lb Load Capacity, 15 ft Hoist Lift, 2 1/4 in Hook Opening (OZ900-15LHOP)
- HARRINGTON Lever Chain Hoist, 4,000 lb Load Capacity, 20 ft Hoist Lift, 1 7/16 in Hook Opening (LB020-20)
- WILTON Hoist, 20FT Lift, Overload Pro, 1 Ton, 2000 lb. Load Capacity, 20 ft Hoist Lift (L100-100WO-20)
- Ingersoll Rand Co Hoists