Shop All Lever Chain Hoists
Ingersoll Rand Co
Ingersoll Rand KL Lever Hoists 13200 Lb. Capacity 15 Ft Lift
Mfr # KL600-15
Zoro # G005738035
Free Shipping & Returns
$4,068.99
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
- Brand Ingersoll Rand Co
- MFR # KL600-15
- Zoro # G005738035
- Country of Origin China
- Category Lever Chain Hoists
Description
ingersoll rand kinetic series premium manual chain hoists are engineered for the harshest of environments and deliver exceptional durability to meet your toughest demands. With grade 100 electro-galvanized chain, cast hook latches, all steel construction and extensive use of bearings these hoists are designed to last with minimal down time features: heavy duty cast hook latches designed for less latch replacements corrosion resistant finish for additional durability ergonomic handle grip to reduce fatigue single chain fall through 3 metric tons; less chain equals less weight full bearing construction on load sprocket and pinion shaft for reduced chain pull effort and longer life fused brake disc for exceptional long brake life premium grade 100, electro-galvanized chain designed for exceptional corrosion resistance for increased durability. compact design for the tightest of spaces
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
- HARRINGTON Lever Chain Hoist, 12,000 lb Load Capacity, 10 ft Hoist Lift, 1 31/32 in Hook Opening (LB060-10)
- HSI Nylon Sling, Twisted Eye Type 4, Two Ply, 4 in Web Width, 16 ft Length, 11,500 lb Vertical Capacity (EE2T-804-16)
- WERNER 14 ft. Straight Ladder, Aluminum, 14 Steps, 300 lb Load Capacity (D1514-1)
- MOUNT-IT Folding Hand Truck, 264 LB Capacity (MI-902)
- INGERSOLL RAND CO Ingersoll Rand Ratchet Puller Lever Hoist P15H 1000 Lb. Capacity 15 Lift 19-1/2 Head Room (P15H)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 6,000 lb Load Capacity, 5 ft Hoist Lift (OZ300-5LHOP)
- HARRINGTON Lever Chain Hoist, 6,000 lb Load Capacity, 10 ft Hoist Lift, 1 1/2 in Hook Opening (LB030-SC-10)
- MAGNA LIFTING PRODUCTS 3/4 ton Capacity, Lever Hoist, MAGNA, 15' Lift (LH07515)
- JET Lever Chain Hoist, 1500 lb. Load Capacity, 15 ft Hoist Lift (JLP-075A-15)
- VESTIL Economy Lever Hoist, 12K, 5 ft., 12000 lb. Load Capacity, 5 ft Hoist Lift (ELH-120-5)
- VESTIL Economy Lever Hoist, 12K, 10 ft., 12000 lb. Load Capacity, 10 ft Hoist Lift (ELH-120-10)
- Ingersoll Rand Co Hoists