Shop All Trolleys
Ingersoll Rand Co
Ingersoll Rand GT Beam Trolly 44000 Lb. Capacity
Mfr # GT200-12-10
Zoro # G205738125
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$7,951.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ingersoll Rand Co
- MFR # GT200-12-10
- Zoro # G205738125
- Country of Origin China
- Category Trolleys
Description
hand geared hook-on style trolley rated for manual or powered hoists having the versatility to fit most types of beams with compatibility to all hoist brands. the 5:1 design factor allows use with both manual or powered hoists. Meets pertinent u.s. (asme/ansi and cmaa), canadian and european standards. features: the side plates, including the rail sweeps/drop stops, are made of cold formed steel for strength, durability and even load distribution. the wheel axles are 'rivet-locked' in place so they will not come loose. They are not knurled, welded, or modified bolts. the wheels are cast iron. The 'universal' tread fits either flat or tapered beams. wheels run on sealed, 'lube-for-life' ball bearings. Smoother rolling with less effort and maintenance. wide hanger shaft assemblies allow the standard trolley's to fit almost any i-beam, h-beam or patented track beam. Extension shaft kits are stocked. the trolley's are painted black for universal coordination. shaft extension kits allow standard trolleys to fit almost any s-beam or patented track beam - flange adjustment 8'-13'. Please click on 'catalog section' for details.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, Polyurthan, 3-1/8 in., 617 lb (VSTH 80/20K-BB0.5)
- HARRINGTON Air Chain Hoist, 500 lb. Cap., 13 ft. Lift (AH500M-13)
- LIFT-ALL Wire Mesh Sling, L 3 ft., VLL 2300 lb. (2T210X3)
- LIFT-ALL Roundsling, Endless, 20 ft L, 20000 lb Cap (KEN20KX20)
- INGERSOLL RAND CO Ingersoll Rand PT Beam Trolly 2200 Lb. Capacity 3 to 8 Flange Width (PT010-8)
- OZ LIFTING PRODUCTS Quick Adjust Trolley (OZ05QAT)
- DEMAG Trolley, 1200 lb. (CF 5)
- STARKE Manual Low Headroom Push Trolley, Steel, 2,000 lb (SPT100C)
- SAGINAW PRODUCTS Hoist Trolley, 1,000 lb. Capacity (42010)
- STARKE Motorized Trolley for Starke Hoists, 2,000 lb, 2-Speed (27-82 FPM), 460/3/60Hz (SMT10VS-L)
- SAGINAW PRODUCTS Hose Trolley, 2 Wheel (8888)
- Ingersoll Rand Co Hoists