Shop All Compressor Air Filters
Ingersoll Rand Co
Ingersoll Rand FA75IA, Activated Carbon Air Filter, 45 CFM, 3/4" NPT, 0.01 Micron
Mfr # 24233322
Zoro # G305610512
Free Shipping & Returns
$670.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ingersoll Rand Co
- MFR # 24233322
- Zoro # G305610512
- Country of Origin Unknown
- Category Compressor Air Filters
Description
Ingersoll rand activated carbon filter, 42 cfm the new ingersoll rand filter provides the ideal platform for an easier, more reliable and fully predictable maintenance schedule. By using a unique time-based approach, the eri provides an easily visible indication to replace the filter element at the optimal time (bi-annually) to avoid high pressure drop and minimize energy consumption. In addition, the unique fit between the element and the filter body allows for a no-touch, no-hassle change out process that is quick and clean for you and your colleagues. features: low pressure drop design no touch element replacement low energy consumption threaded & flanged connections
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-3/16 Bore Dia., 17 # of Teeth (50BS17H X 1 3/16)
- DIXON Air King Hose, End Stainless, 1/2" (RAM1)
- INTERSTATE PNEUMATICS 20MFD +/-5% 50Hz/60Hz AC 450V Cylinder Motor Running Capacitor (CBB60) (CMC7003)
- PARKER Solenoid Air Control Valve, 1/4 In, 120VAC (B571BB553C)
- BETA 1 FILTERS Air Filter replacement filter for 2117151 / GARDNER DENVER (B1AF0009309)
- MILTON Condensate Drain, 1/2" NPT (1180-2)
- SOLBERG Filter Element, Paper, 2 Micron (862)
- BETA 1 FILTERS Air Filter replacement filter for 042445 / SULLAIR (B1AF0001559)
- DEVILBISS Coalescer Filter Element 2Nd Stage Haf-28 (190845)
- NUMATICS Part Filter, 3/8 in, Particulate, 0.94 lb (8652ABBP3JA000N)
- ELMO RIETSCHLE Exhaust Filter Kit, VC-100 (475)
- Ingersoll Rand Co Compressed Air Treatment