Shop All Coalescing Filter Elements
Ingersoll Rand Co
Ingersoll Rand FA40IH, Coalescing Filter, High Efficiency, 22 CFM, 1/2" NPT, 1 Micron
Mfr # 24233306
Zoro # G805659141
Free Shipping & Returns
$485.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ingersoll Rand Co
- MFR # 24233306
- Zoro # G805659141
- Country of Origin Unknown
- Category Coalescing Filter Elements
Description
Ingersoll rand high efficiency oil removal filter, 21 cfm the new ingersoll rand filter provides the ideal platform for an easier, more reliable and fully predictable maintenance schedule. By using a unique time-based approach, the eri provides an easily visible indication to replace the filter element at the optimal time (bi-annually) to avoid high pressure drop and minimize energy consumption. In addition, the unique fit between the element and the filter body allows for a no-touch, no-hassle change out process that is quick and clean for you and your colleagues. features: low pressure drop design no touch element replacement low energy consumption threaded & flanged connections
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Metric Tapered Roller Bearing, 25mm Bore Dia., 52mm Outside Dia., 16.25mm Width (30205)
- SOLBERG Inlet Filter, 3 MNPT Out, 300 Max CFM (F-235P-300)
- COXREELS Coxreels 50 ft. Vacuum Direct Crank Reel (V-117H-850)
- AMETEK Vacuum Mtr/Blwr, Tangential, 2 Stge, 1 Spd (115937)
- INGERSOLL RAND CO Ingersoll Rand FA40IG, Coalescing Filter, General Purpose, 22 CFM, 1/2" NPT, 1 Micron (24233280)
- DOMNICK HUNTER Filter Element, Rating 0.01 micron (P025AA)
- PARKER Coalescing Filter Element, 0.01 Micron (035AA)
- ARO Element, Coalescing, For 1000 Series (104297)
- INGERSOLL-RAND General Purpose Filter Element, 1 Micron (F35IGE)
- NANO Replacement element for NF0030M01 compre (E0030M01)
- NANO Replacement element for NF0175M01 compre (E0175M01)
- Ingersoll Rand Co Coalescing Filter Elements