Shop All Compressor Air Filters
Ingersoll Rand Co
Ingersoll Rand FA40ID, Particulate Filter, General Purpose, 22 CFM, 1/2" NPT, 1 Micron
Mfr # 24233264
Zoro # G105659179
original price:
$478.81
17% off
new price: $394.99
/ea
Free Shipping & Returns
$394.99
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
- Brand Ingersoll Rand Co
- MFR # 24233264
- Zoro # G105659179
- Country of Origin Unknown
- Category Compressor Air Filters
Description
Ingersoll rand dust filter, 21 cfm the new ingersoll rand filter provides the ideal platform for an easier, more reliable and fully predictable maintenance schedule. By using a unique time-based approach, the eri provides an easily visible indication to replace the filter element at the optimal time (bi-annually) to avoid high pressure drop and minimize energy consumption. In addition, the unique fit between the element and the filter body allows for a no-touch, no-hassle change out process that is quick and clean for you and your colleagues. features: low pressure drop design no touch element replacement low energy consumption threaded & flanged connections
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
- BALDOR-RELIANCE Baldor VFSWDM3615T-E, Food Safe, IP69, 5HP, 1750RPM, 3PH, 60HZ, 184TC, 3646M, TEFC, F1 (VFSWDM3615T-E)
- SMC 10/32" x 1/4" Tube x MNPT SS Male 90 Degree Elbow (KQG2L07-32)
- AMES 14" Syn Counter Brush (471)
- GAST Gast Standard 1Up-Nrv-10 Air Motor (1UP-NRV-10)
- MASTER PNEUMATIC AID FILTER 3/4 (BFE100-6X)
- SOLBERG Filter Cartidge, Paper, 9-1/2 ID, 12-9/16OD (32-20)
- SOLBERG Intake Filter, Element, 3 in Inside Dia, 4 3/8 Outside Dia, 2 5/16 in H, 35 cfm (14)
- WELCH Filter Element, PK2 (1417L)
- ARO Compressed Air Filter, 150 psi, 2.87 In. W (F35351-400)
- SOLBERG Element, Filter (825)
- SPEEDAIRE Water Trap Filter, 100 scfm Max. Flow (F364KW5)
- Ingersoll Rand Co Compressed Air Treatment