Shop All Compressor Air Filters
Ingersoll Rand Co
Ingersoll Rand FA40IA, Activated Carbon Air Filter, 22 CFM, 1/2" NPT, 0.01 Micron
Mfr # 24233231
Zoro # G405626314
product price: $485.99
/ea
Free Shipping & Returns
$485.99
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
- Brand Ingersoll Rand Co
- MFR # 24233231
- Zoro # G405626314
- Country of Origin Unknown
- Category Compressor Air Filters
Description
Ingersoll rand activated carbon filter, 21 cfm the new ingersoll rand filter provides the ideal platform for an easier, more reliable and fully predictable maintenance schedule. By using a unique time-based approach, the eri provides an easily visible indication to replace the filter element at the optimal time (bi-annually) to avoid high pressure drop and minimize energy consumption. In addition, the unique fit between the element and the filter body allows for a no-touch, no-hassle change out process that is quick and clean for you and your colleagues. features: low pressure drop design no touch element replacement low energy consumption threaded & flanged connections
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
- B B MANUFACTURING 230-5M-06, Timing Belt (230-5M-06)
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT (M251HS)
- TOMPKINS Hydraulic Fitting-Steel06MOR-06MP (6401-06-06)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 3 Groove 3.15" OD (3V3153)
- ARROW PNEUMATICS Midflow Coalescing Filter, 3/4" (F586W)
- BETA 1 FILTERS Air Filter replacement filter for 6106 / SAYLOR BEALL (B1AF0009250)
- PARKER Finite Coalescer 34In 225Psi Npt Pneumatic Filter (GH3B-10C15-060A/06AZ)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- WILKERSON Compressed Air Filter, 5 micron Rating (F28-06-SK00B)
- MASTER PNEUMATIC FILTER 1/2 (F100-4E4)
- ARO Compressed Air Filter, 250 psi, 2.24 In. W (F35221-410)
- Ingersoll Rand Co Compressor Air Filters