Shop All Compressor Air Filters
Ingersoll Rand Co
Ingersoll Rand FA400IA, Activated Carbon Air Filter, 235 CFM, 1-1/2" NPT, 0.01 Micron
Mfr # 24233728
Zoro # G105610477
product price: $1,598.99
/ea
Free Shipping & Returns
$1,598.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll Rand Co
- MFR # 24233728
- Zoro # G105610477
- Country of Origin Unknown
- Category Compressor Air Filters
Description
Ingersoll rand activated carbon filter, 233 cfm the new ingersoll rand filter provides the ideal platform for an easier, more reliable and fully predictable maintenance schedule. By using a unique time-based approach, the eri provides an easily visible indication to replace the filter element at the optimal time (bi-annually) to avoid high pressure drop and minimize energy consumption. In addition, the unique fit between the element and the filter body allows for a no-touch, no-hassle change out process that is quick and clean for you and your colleagues. features: low pressure drop design no touch element replacement low energy consumption threaded & flanged connections
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES XPA1357 Metric V-Belt, 1357mm Outside Length, 13mm Top Width, 1 Ribs (XPA1357)
- FESTO Standards-Based Cylinder DSBC-80-250-PPVA-N3 (DSBC-80-250-PPVA-N3)
- INA Yoke Track Roller, Size 52, Bore 20 mm (LR5204-2HRS-TVH-XL)
- TRITAN Roller Chain, Double Strand, 10 ft. (80-2R X 10FT)
- BETA 1 FILTERS Air Filter replacement filter for ELM94 / WORTHINGTON (B1AF0005211)
- BETA 1 FILTERS Air Filter replacement filter for B005700770006 / ELGI (B1AF0005135)
- BETA 1 FILTERS Air Filter replacement filter for AJ135C / GAST (B1AF0002050)
- WILKERSON Compressed Air Filter, 5 micron Rating, Bowl Size - Air Treatment: 1.7 oz (F18-04-SL00B)
- SOLBERG HEPA Cartridge Filter, 1367cfm, 0.3 Micron (HE376)
- GROZ Air Filter, 1/4in NPT, 49 cfm, 145 psi (F14913-S)
- BETA 1 FILTERS Air Filter replacement filter for 39903281 / INGERSOLL RAND (B1AF0001900)
- Ingersoll Rand Co Compressor Air Filters