Shop All Compressor Air Filters
Ingersoll Rand Co
Ingersoll Rand FA230ID, Particulate Filter, General Purpose, 135 CFM, 1" NPT, 1 Micron
Mfr # 24233660
Zoro # G205659154
product price: $842.99
/ea
Free Shipping & Returns
$842.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll Rand Co
- MFR # 24233660
- Zoro # G205659154
- Country of Origin Unknown
- Category Compressor Air Filters
Description
Ingersoll rand dust filter, 125 cfm the new ingersoll rand filter provides the ideal platform for an easier, more reliable and fully predictable maintenance schedule. By using a unique time-based approach, the eri provides an easily visible indication to replace the filter element at the optimal time (bi-annually) to avoid high pressure drop and minimize energy consumption. In addition, the unique fit between the element and the filter body allows for a no-touch, no-hassle change out process that is quick and clean for you and your colleagues. features: low pressure drop design no touch element replacement low energy consumption threaded & flanged connections
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT V-Belt, 3L180 (51ET61)
- WEG Pump Mtr, 3-Ph, 3hp, 3510,208-230/460,182JM (00336ET3E182JM-W22)
- GOODMAN Motor, 1/2 HP, 4 SP, 6 PL (0131F00042SP)
- GATES 2819 mm Outside Length, 55 mm Top Width, 3 Ribs (3/B108)
- NOSHOK Ultra-C Scrubber Cartridge, 20 scfm (U3002)
- WILKERSON Compressed Air Filter, 0.5 micron Rating (M28-03-BL00B)
- PARKER Compressed Air Filter (AOPX020DNFX)
- MILTON Micro Filter Metal Bowl, 1/2" (1120-8)
- SOLBERG Filter Element, Polyester, 5 Microns (485P)
- BELLOFRAM PRECISION CONTROLS High Pressure Air Filter, P350 Series, 1/4 NPT, 1 Micron Element, Aluminum (P3500200000P011)
- BETA 1 FILTERS Air Filter replacement filter for 2109994 / GARDNER DENVER (B1AF0077511)
- Ingersoll Rand Co Compressed Air Treatment