Shop All Coalescing Filter Elements
Ingersoll Rand Co
Ingersoll Rand FA190IG, Coalescing Filter, General Purpose, 110 CFM, 1" NPT, 1 Micron
Mfr # 24233603
Zoro # G705659180
product price: $1,000.99
/ea
Free Shipping & Returns
$1,000.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll Rand Co
- MFR # 24233603
- Zoro # G705659180
- Country of Origin Unknown
- Category Coalescing Filter Elements
Description
Ingersoll rand general purpose filter, 105 cfm the new ingersoll rand filter provides the ideal platform for an easier, more reliable and fully predictable maintenance schedule. By using a unique time-based approach, the eri provides an easily visible indication to replace the filter element at the optimal time (bi-annually) to avoid high pressure drop and minimize energy consumption. In addition, the unique fit between the element and the filter body allows for a no-touch, no-hassle change out process that is quick and clean for you and your colleagues. features: low pressure drop design no touch element replacement low energy consumption threaded & flanged connections
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Hose Clamp Rack 10 Loop, Blk (906-08-S129)
- TRITAN Metric Tapered Roller Bearing, 55mm Bore Dia., 100mm Outside Dia., 26.75mm Width (32211)
- LEESON Washdown Motor, 10 HP, Rigid Base, 3-Phase (140820.00)
- IFM T-Slot Sensor, 2-Wire, PNP/NPN, N.O. (MR0101)
- INGERSOLL RAND CO Ingersoll Rand FA40IG, Coalescing Filter, General Purpose, 22 CFM, 1/2" NPT, 1 Micron (24233280)
- CALIFORNIA AIR TOOLS Water & Oil Filter (CAT-317)
- INGERSOLL-RAND Coalescing Filter Element, 0.01 Microns (F212IHE)
- ARO Filter, 3000Srs, Npt, F35462-311 (F35462-311)
- MILLENNIUM FILTER ZX-36845469 direct interchange for INGERSOLL RAND-36845469 (ZX-36845469)
- WILKERSON Coalescing Filter 1/4In (M03-02-000)
- DOMNICK HUNTER Filter Element, Rating 0.01 micron (P025AA)
- Ingersoll Rand Co Coalescing Filter Elements