Shop All Coalescing Filter Elements
Ingersoll Rand Co
Ingersoll Rand FA150IH, Coalescing Filter, High Efficiency, 88 CFM, 1" NPT, 1 Micron
Mfr # 24233546
Zoro # G605659181
original price:
$832.51
15% off
new price: $702.99
/ea
Free Shipping & Returns
$702.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll Rand Co
- MFR # 24233546
- Zoro # G605659181
- Country of Origin Unknown
- Category Coalescing Filter Elements
Description
Ingersoll rand high efficiency oil removal filter, 85 cfm the new ingersoll rand filter provides the ideal platform for an easier, more reliable and fully predictable maintenance schedule. By using a unique time-based approach, the eri provides an easily visible indication to replace the filter element at the optimal time (bi-annually) to avoid high pressure drop and minimize energy consumption. In addition, the unique fit between the element and the filter body allows for a no-touch, no-hassle change out process that is quick and clean for you and your colleagues. features: low pressure drop design no touch element replacement low energy consumption threaded & flanged connections
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES Brass Hose End - 3/8" x 1/4" NPT (1702-4)
- DIXON W Series Wing Style Hydraulic Interchange Coupler, 1 in x 1-11-1/2 Nominal, Quick-Connect x Female N (W8F8-B)
- TRANSAIR Tube Fitting, 90 Degree Elbow, For 40mm (6602 40 00US)
- DEWALT Hose Reel, 3/8" Hose Dia., 50 ft. Length (DXCM024-0343)
- INGERSOLL RAND CO Ingersoll Rand FA40IG, Coalescing Filter, General Purpose, 22 CFM, 1/2" NPT, 1 Micron (24233280)
- MILLENNIUM FILTER ZX-ZS1059791 direct interchange for GARDNER DENVER-ZS1059791 (ZX-ZS1059791)
- INGERSOLL-RAND Coalescing Filter Element, 0.01 Microns (F71IHE)
- INGERSOLL-RAND Coalescing Filter Element, 0.01 Microns (F108IHE)
- MILLENNIUM FILTER ZX-38008587 direct interchange for INGERSOLL RAND-38008587 (ZX-38008587)
- PARKER Carbon Filter Element, 0.003 Micron (055ACS)
- SHARPE MANUFACTURING COALESCING FILTER SYS 705FC 1/2IN-LINE (SH6910)
- Ingersoll Rand Co Compressed Air Treatment