Shop All Coalescing Filter Elements
Ingersoll Rand Co
Ingersoll Rand FA150IG, Coalescing Filter, General Purpose, 88 CFM, 1" NPT, 1 Micron
Mfr # 24233520
Zoro # G405659183
product price: $885.99
/ea
Free Shipping & Returns
$885.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll Rand Co
- MFR # 24233520
- Zoro # G405659183
- Country of Origin Unknown
- Category Coalescing Filter Elements
Description
Ingersoll rand general purpose filter, 85 cfm the new ingersoll rand filter provides the ideal platform for an easier, more reliable and fully predictable maintenance schedule. By using a unique time-based approach, the eri provides an easily visible indication to replace the filter element at the optimal time (bi-annually) to avoid high pressure drop and minimize energy consumption. In addition, the unique fit between the element and the filter body allows for a no-touch, no-hassle change out process that is quick and clean for you and your colleagues. features: low pressure drop design no touch element replacement low energy consumption threaded & flanged connections
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Deep Groove Ball Bearing, 2 Rubber Seals, 28mm Bore Dia., 58mm OD, 16mm Width, C3 Internal Clearance (62/28 2RS/C3 PRX)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-3/8 Bore Dia., 16 # of Teeth (60BS16H X 1 3/8)
- SPEEDAIRE Air Cylinder, 2 in Bore, 2 in Stroke, NFPA Double Acting (5VKZ6)
- TOMPKINS HOSE SLEEVE NYLON 3.66 in. Sold per Foot (460030)
- INGERSOLL RAND CO Ingersoll Rand FA40IG, Coalescing Filter, General Purpose, 22 CFM, 1/2" NPT, 1 Micron (24233280)
- DOMNICK HUNTER Filter Element, Rating 0.01 micron (P020AA)
- DOMNICK HUNTER Carbon Filter Element, Rating 0.003 mg/m3 (P020ACS)
- NANO Replacement element for NF0050M01 compre (E0050M01)
- MILLENNIUM FILTER ZX-39863857 direct interchange for INGERSOLL RAND-39863857 (ZX-39863857)
- INGERSOLL-RAND Coalescing Filter Element, 0.01 Microns (F108IHE)
- ARO Filter, 2000Srs, Npt, F35341-420 (F35341-420)
- Ingersoll Rand Co Coalescing Filter Elements