Shop All Compressor Air Filters
Ingersoll Rand Co
Ingersoll Rand FA110ID, Particulate Filter, General Purpose, 65 CFM, 3/4" NPT, 1 Micron
Mfr # 24233421
Zoro # G005659200
product price: $622.99
/ea
Free Shipping & Returns
$622.99
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
- Brand Ingersoll Rand Co
- MFR # 24233421
- Zoro # G005659200
- Country of Origin Unknown
- Category Compressor Air Filters
Description
Ingersoll rand dust filter, 65 cfm the new ingersoll rand filter provides the ideal platform for an easier, more reliable and fully predictable maintenance schedule. By using a unique time-based approach, the eri provides an easily visible indication to replace the filter element at the optimal time (bi-annually) to avoid high pressure drop and minimize energy consumption. In addition, the unique fit between the element and the filter body allows for a no-touch, no-hassle change out process that is quick and clean for you and your colleagues. features: low pressure drop design no touch element replacement low energy consumption threaded & flanged connections
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
- RULAND Shaft Collar, Threaded, 1Pc, 1-8 In, Steel (TCL-16-8-F)
- NUMATICS Manifold Mounting Kit, LO1 Series (239-582)
- LEGRIS Axial Valve, FNPT, 1/2" x 1/2" (4203 15 22 20)
- SMC Plug-In Elbow, 90 Deg, 8mm, TubexPlug-In (KQ2L08-99A)
- NUMATICS Part Filter, 1/2 in, Particulate, 0.94 lb (8652ABBP4JA000N)
- SOLBERG Filter Element, Paper, 2 Microns (850)
- BETA 1 FILTERS Air Filter replacement filter for 6211473750 / QUINCY (B1AF0001566)
- GROZ Air Filter, 1/4in NPT, 49 cfm, 145 psi (F14913-S)
- ARROW PNEUMATICS Standard Coalescing Filter, 3/8" (F553W)
- SOLBERG Filter Element, Paper, 2 Microns (484P)
- NUMATICS Coal Filter, 1 in, Coalescing, 3.18 lb (8653AFEP6HA000N)
- Ingersoll Rand Co Compressed Air Treatment