Shop All Compressor Air Filters
Ingersoll Rand Co
Ingersoll Rand FA110IA, Activated Carbon Air Filter, 65 CFM, 3/4" NPT, 0.01 Micron
Mfr # 24233405
Zoro # G305610680
product price: $622.99
/ea
Free Shipping & Returns
$622.99
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
- Brand Ingersoll Rand Co
- MFR # 24233405
- Zoro # G305610680
- Country of Origin Unknown
- Category Compressor Air Filters
Description
Ingersoll rand activated carbon filter, 64 cfm the new ingersoll rand filter provides the ideal platform for an easier, more reliable and fully predictable maintenance schedule. By using a unique time-based approach, the eri provides an easily visible indication to replace the filter element at the optimal time (bi-annually) to avoid high pressure drop and minimize energy consumption. In addition, the unique fit between the element and the filter body allows for a no-touch, no-hassle change out process that is quick and clean for you and your colleagues. features: low pressure drop design no touch element replacement low energy consumption threaded & flanged connections
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
- PARKER Colorflow Flow Control Valve, Steel, 1/4-18, 5 GPM (F400S)
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 46'' Long x 6 Ribs Wide - 460J6 (460J6)
- CONTINENTAL CONTITECH Synchronous Gearbelt, W-1600,200 Teeth (W-1600)
- SKF SKF-6303 2ZJEM, Single Row Ball Brgs, 6303 2ZJEM (6303 2ZJEM)
- ARO Compressed Air Filter, 250 psi, 2.87 In. W (F35331-410)
- BETA 1 FILTERS Air Filter replacement filter for 42445 / SULLAIR (B1AF0001559)
- ARROW PNEUMATICS Hydraulic In-Line Filter, 3/8" (9053)
- SOLBERG Filter Element, Paper, 2 Microns (842)
- WILKERSON Compressed Air Filter, 0.5 micron Rating, Max. Flow - Air Treatment: 120 cfm (M28-04-BK00B)
- SOLBERG Paper Air Filter (896)
- INTERSTATE PNEUMATICS Standard Filter Element Copper - 5 Micron for W1040AP (W1040F5C)
- Ingersoll Rand Co Compressor Air Filters