Shop All Refrigerated Air Dryers
Ingersoll Rand Co
Ingersoll Rand D140IT, Non-Cycling High Temperature Refrigerated Air Dryer, 82 CFM, 1-Phase 115V
Mfr # 23231657
Zoro # G205578516
product price: $7,287.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$7,287.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll Rand Co
- MFR # 23231657
- Zoro # G205578516
- Country of Origin Unknown
- Category Refrigerated Air Dryers
Description
Ingersoll rand high temperature non-cycling air dryer, 82 cfm ingersoll rand refrigerated dryers make providing continuous dry air as easy as piping a self-contained unit into your compressed air supply line. Corrosion-resistant heat exchangers, an enhanced control-system and high-efficiency moisture-separation ensure a steady long-term supply of dry air. This virtually eliminates cost due to ruined product finishes, scrapped materials or replacement of pneumatic tools and manufacturing equipment destroyed by wet air. These small-footprint units provide complete, affordable solutions for applications ranging from dry cleaning to auto body shops, to light processing and manufacturing applications. And easy accessibility simplifies routine maintenance. features: corrosion resistant heat exchangers low pressure drop design variable speed fan for stable dew point control and reduced power consumption easy to use, advanced microprocessor reliable solenoid operated drain valve environmentally friendly refrigerant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PPD Push Lock In-line Filter, 10 μm. 1/4" fittings; bronze filter. Small (PPDF-25-1/4-1/4-B10)
- NTN NTN 30307, Cone Cup 35 Mm Id X 80 Mm Od X 2275 Mm W Single Row Case Carburized Steel (30307)
- MTD Belt-V Trans Drv (954-04207)
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-1-X)
- HANKISON Dryer, 150 cfm Max. Flow, 40 HP Max. Air (FLX1.5-1)
- INGERSOLL-RAND REFRIGERATED DRYER (IRT23231814)
- SPEEDAIRE Refrigerated Air Dryer (3YA52)
- SPEEDAIRE Compressed Air Dryer, 100 cfm, Max. 25 HP (435Y07)
- SPEEDAIRE Refrigerated Air Dryer, Overall Width: 20 in (3YA53)
- HANKISON Refrigerated Air Dryer, CFM: 50 (HPR50)
- EMAX COMPRESSOR Global Industrial Refrigerated Air Dryer, 30 CFM, 1 Phase, 115V (GDRCF1150030)
- Ingersoll Rand Co Compressed Air Dryers