Shop All Refrigerated Air Dryers
Ingersoll Rand Co
Ingersoll Rand D102IT, Non-Cycling High Temperature Refrigerated Air Dryer, 60 CFM, 1-Phase 115V
Mfr # 23231640
Zoro # G905610530
product price: $6,118.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$6,118.99
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
- Brand Ingersoll Rand Co
- MFR # 23231640
- Zoro # G905610530
- Country of Origin Unknown
- Category Refrigerated Air Dryers
Description
Ingersoll rand high temperature non-cycling air dryer, 60 cfm ingersoll rand refrigerated dryers make providing continuous dry air as easy as piping a self-contained unit into your compressed air supply line. Corrosion-resistant heat exchangers, an enhanced control-system and high-efficiency moisture-separation ensure a steady long-term supply of dry air. This virtually eliminates cost due to ruined product finishes, scrapped materials or replacement of pneumatic tools and manufacturing equipment destroyed by wet air. These small-footprint units provide complete, affordable solutions for applications ranging from dry cleaning to auto body shops, to light processing and manufacturing applications. And easy accessibility simplifies routine maintenance. features: corrosion resistant heat exchangers low pressure drop design variable speed fan for stable dew point control and reduced power consumption easy to use, advanced microprocessor reliable solenoid operated drain valve environmentally friendly refrigerant
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
- ARO Exhaust Port Flow Control, 1/4 In. NPT (20313-2)
- SPEEDAIRE Element, Pre-Filter, 5 Microns, 88 CFM (4GPF3)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Non-Metallic, 2 oz, Can (44002)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 3 Groove 9.00 in OD (5V903)
- CHICAGO PNEUMATIC NonCycling Refrigerated Dryer, 10 HP (CPXHT50)
- INGERSOLL-RAND Compresed Air Dryer, 7 CFM, 3 HP, 115V (D12IN)
- INGERSOLL-RAND Compressed Air Dryer, 11 CFM, 5 HP, 6 Class (D18IN)
- INGERSOLL-RAND Compressed Air Dryer, 25 CFM, 7.5 HP, 115V (D42IN)
- HANKISON Refrigerated Air Dryer, CFM: 50 (HPR50)
- HANKISON Refrigerated Air Dryer (HPR5-10)
- JOHNSON CONTROLS Refrigerated Air Dryer, 12, SCFM (A-4412-2)
- Ingersoll Rand Co Compressed Air Dryers