Shop All Hose Clamps
Ingersoll Rand Co
Ingersoll Rand Beam Clamp BC-5 11000 Lb. Capacity
Mfr # BC-5
Zoro # G905989940
Free Shipping & Returns
$520.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ingersoll Rand Co
- MFR # BC-5
- Zoro # G905989940
- UPC # 663023011035
- Country of Origin China
- Category Hose Clamps
Description
Ingersoll rand beam clamp bc-5 11000 lb. Capacity beam clamps provide a temporary or permanent mount to a wide range of tapered or flat beams. They are the ideal rigging device for lifting, pulling or suspending loads. These units have been designed and verified to achieve a minimum design factor of 5:1 for vertical lifting with powered or manual hoists or winches, meeting asme b30.16 and asme b30.7. Quick and simple installation is achieved without tools. Units accommodate hook-mounted hoist or load blocks with minimal loss of headroom. The clamp jaws are designed to reduce beam stress by applying the load inside of the flange edge. features: quick installation by hand low-headroom design adjusts to fit a wide range of flat or tapered beams meets asme b30.16 for use with powered or manual hoists each unit is serialized, supplied with a test certificate and manual metric rated for vertical lifting or in-line pulling at 2200 lbs (1000 kg) per ton
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Truflex V-Belts, 2L200 (2L200)
- DAYTON High Torque Farm Duty Motor, Capacitor-Start, 2 HP, 115/230V AC, 1,740 Nameplate RPM, 182T Frame (6K313)
- MARATHON 1/3 Hp General Purpose Motor, 1 Phase, 1800 Rpm, C209 (C209)
- SOLBERG Filter Element, 5.75 Od (231P)
- BREEZE Hose Clamp, GP, SAE 128, Zinc, PK10 (62128)
- ZORO SELECT Hose Clamp, Nylon, Max 0.290 In, PK10 (22HC0250B)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 31"L, RH, 304SS (062709000003)
- BREEZE Ideal Micro-Gear 1/4 in to 5/8 in. SAE 4 Silver Hose Clamp Stainless Steel Marine (345004551)
- SURTEK Stainless Steel Hose Clamp 6-1/8" to 7" (137722)
- DUPAGE PRODUCTS GROUP Hose Clamp, B40H, 2-1/16-3", PK10 (35385)
- JET JW1317 4in 2-Ring Dust Collection Hose Clamp (JW1317-JET)
- Ingersoll Rand Co Hose Clamps