Shop All Hose Clamps
Ingersoll Rand Co
Ingersoll Rand Beam Clamp BC-2 4400 Lb. Capacity
Mfr # BC-2
Zoro # G405990194
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll Rand Co
- MFR # BC-2
- Zoro # G405990194
- UPC # 663023010915
- Country of Origin China
- Category Hose Clamps
Description
Ingersoll rand beam clamp bc-2 4400 lb. Capacity beam clamps provide a temporary or permanent mount to a wide range of tapered or flat beams. They are the ideal rigging device for lifting, pulling or suspending loads. These units have been designed and verified to achieve a minimum design factor of 5:1 for vertical lifting with powered or manual hoists or winches, meeting asme b30.16 and asme b30.7. Quick and simple installation is achieved without tools. Units accommodate hook-mounted hoist or load blocks with minimal loss of headroom. The clamp jaws are designed to reduce beam stress by applying the load inside of the flange edge. features: quick installation by hand low-headroom design adjusts to fit a wide range of flat or tapered beams meets asme b30.16 for use with powered or manual hoists each unit is serialized, supplied with a test certificate and manual metric rated for vertical lifting or in-line pulling at 2200 lbs (1000 kg) per ton
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Regulator Plate VABF-S4-1-R1C2-C-6 (VABF-S4-1-R1C2-C-6)
- GAST Pressure Switch Ae163F (AE163F)
- CONTINENTAL 2" ID x 20 ft Rubber Discharge & Suction Hose BK (4YLN7)
- NSK NSK-6209Z, 6200 Series Single Row Deep Groove Ball Bearing, 6209Z (6209Z)
- BREEZE Band Splices, 301 SS Band, 10 pcs. (4008)
- ZORO SELECT Hose Clamp, 1/2 to 1-1/16 In, SAE 10, PK10 (670040010)
- ZORO SELECT Hose Clamp, 5/8 to 1 In, SAE 8, SS, PK10 (5308)
- ROADPRO Adjustable Metal Hose, 1-7/8 to 2-3/4" (RPHC-36)
- ZORO SELECT Hose Clamp, Nylon, Max 1.812 In, PK10 (22HC1593B)
- GATES STAINLESS STEEL CLAMP (32008)
- ZORO SELECT Hose Clamp, 2 to 2-5/16 In, SAE 200, SS, PK5 (300110200)
- Ingersoll Rand Co Hose Fittings