Shop All Hose Clamps
Ingersoll Rand Co
Ingersoll Rand Beam Clamp BC-10 22000 Lb. Capacity
Mfr # BC-10
Zoro # G805989774
product price: $904.99
/ea
Free Shipping & Returns
$904.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll Rand Co
- MFR # BC-10
- Zoro # G805989774
- Country of Origin China
- Category Hose Clamps
Description
Ingersoll rand beam clamp bc-10 22000 lb. Capacity beam clamps provide a temporary or permanent mount to a wide range of tapered or flat beams. They are the ideal rigging device for lifting, pulling or suspending loads. These units have been designed and verified to achieve a minimum design factor of 5:1 for vertical lifting with powered or manual hoists or winches, meeting asme b30.16 and asme b30.7. Quick and simple installation is achieved without tools. Units accommodate hook-mounted hoist or load blocks with minimal loss of headroom. The clamp jaws are designed to reduce beam stress by applying the load inside of the flange edge. features: quick installation by hand low-headroom design adjusts to fit a wide range of flat or tapered beams meets asme b30.16 for use with powered or manual hoists each unit is serialized, supplied with a test certificate and manual metric rated for vertical lifting or in-line pulling at 2200 lbs (1000 kg) per ton
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Belt, VS, 1.187 x 69.7in OC (1930V691)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF4001P25NBP01, Return Line, 25 micron (ZX-MF4001P25NBP01)
- SMC Solenoid Air Control Valve, 1/8 In, 24VDC (SY3140-5LZ)
- DIXON Preformed Band Clamp K SS, 3" (KS12)
- ZORO SELECT Hose Clamp, LCS, Dia 20mm x 1.3mm, PK10 (CTB-20ST FK)
- PRECISION BRAND Hose Clamp, 3/8" to 7/8" Dia., PK10 (B6H)
- DIXON Double Bolt Clamp, 3-16/64"-3-32/64" (DL350)
- X1 TOOLS 4 Hose Clamp 4 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-4000x4)
- THRIFCO PLUMBING 64104H #104 Power Seal High Torque Hose Clamp 4-1/8 Inch to 7 I (6519597)
- ZORO SELECT Hose Clamp, 4" to 6", SAE 88, SS, PK10 (670040088)
- DIXON Mini Worm Gear Clamp, ST, 28/64"-50/64" (MH6)
- Ingersoll Rand Co Hose Clamps