Shop All Hose Clamps
Ingersoll Rand Co
Ingersoll Rand Beam Clamp BC-1 2200 Lb. Capacity
Mfr # BC-1
Zoro # G005989758
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll Rand Co
- MFR # BC-1
- Zoro # G005989758
- UPC # 663023011011
- Country of Origin China
- Category Hose Clamps
Description
Ingersoll rand beam clamp bc-1 2200 lb. Capacity beam clamps provide a temporary or permanent mount to a wide range of tapered or flat beams. They are the ideal rigging device for lifting, pulling or suspending loads. These units have been designed and verified to achieve a minimum design factor of 5:1 for vertical lifting with powered or manual hoists or winches, meeting asme b30.16 and asme b30.7. Quick and simple installation is achieved without tools. Units accommodate hook-mounted hoist or load blocks with minimal loss of headroom. The clamp jaws are designed to reduce beam stress by applying the load inside of the flange edge. features: quick installation by hand low-headroom design adjusts to fit a wide range of flat or tapered beams meets asme b30.16 for use with powered or manual hoists each unit is serialized, supplied with a test certificate and manual metric rated for vertical lifting or in-line pulling at 2200 lbs (1000 kg) per ton
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, AX Cogged, 1/2 x 72 in. OC (AX70)
- MARATHON MOTORS 3-Phase General Purpose Motors, 1/2 HP, 56C Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (056T17F15948)
- BESTORQ Aftermarket FOSTER B51 Replacement Belt, B51 (B51)
- MEGADYNE TORQUE PLUS V-BELT V-BELTS (MXV4-620)
- BUILDERS BEST Pipe Dryer Stl W/Clamp 4Inx8Ft (110131)
- DONALDSON Clamp, U-Bolt 5 In (127 Mm), J000232 (J000232)
- ZORO SELECT Hose Clamp, 3-1/4 to 3-9/16In, SAE 325, PK5 (300110325)
- ZORO SELECT Snap-Plastic Hose Clamp, WHT, 0.25"ID, PK20 (HC-A-PA66-N)
- ZORO SELECT Hose Clamp, 2-3/4 to 3-1/16 In, SAE275, PK5 (300110275)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 13"L, RH, 304SS (062703500003)
- OETIKER Hose Clamp, Steel, Nom.Size. 5/32 In, PK100 (10100000-100)
- Ingersoll Rand Co Hose Fittings