Shop All Punch & Chisel Sets
Ingersoll-Rand
Chisel, Steel, 7
Mfr # WF-14F-7
Zoro # G802668009
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 7 in
- Non-Sparking No
- Point Type Flat
- Compatible with Product Type Chisel Scalers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # WF-14F-7
- Zoro # G802668009
- UPC # 00663023033846
- Country of Origin United States
- Category Punch & Chisel Sets
Dimensions
Overall Length | 7 in |
Shank Size | 0.5 in |
Chisel Tip Width | 3/4 in |
Details
Material | Steel |
Item | Chisel |
Non-Sparking | No |
Point Type | Flat |
Compatible with Product Type | Chisel Scalers |
Compatible with Manufacturer Part Number | 172K1, 182K1 |
Shank Shape | Square |
Description
Chisel, Non-Sparking No, Shank Shape Square, Shank Size 0.5 in, Overall Length 7 in, Material Steel, Point Type Flat, Chisel Tip Width 3/4 in, Compatible with Product Type Chisel Scalers, Compatible with Manufacturer Part Number 172K1, 182K1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/16"-18 HSS Machine and Fraction Hand Tap Set, Finish: Uncoated (Bright) (DWT54511)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG 3-1/4 HEX AXLE NUT SOCKET (KH1208)
- BOSCH T10RC 10PC T-shank Wood JSB Robust, PK5 (T10RC)
- DIABLO Ds0914Bf25 Steel Demon Bi-Metal Reciprocating Blade, 9" (DS0914BF25)
- HHIP M4 X 0.7 7 Piece Transfer Screw Set (3601-1004)
- H & H INDUSTRIAL PRODUCTS 8 Piece Drive Pin Punch Set (8606-4106)
- DASCO PUNCH CENTER 5X7/16"" (532-0)
- TRILINK SAW CHAIN Trilink Saw Chain 532FGTL2 0.156 in File & Filing Guide (532FGTL2)
- OTC E8 EXT. TORX, 1/4" Dr, SOCKET (6153)
- MAYHEW 3/32" Pin Punch (71001)
- K-TOOL INTERNATIONAL Punch/Chisel Set In Kit Bag, 15 pcs. (KTI-72901K)
- Ingersoll-Rand Punch & Chisel Sets