Shop All Air Hammers
Ingersoll-Rand
Chipping Hammer, 0.680" Shank, Round Shank
Mfr # 4DA2SA
Zoro # G5119149
product price: $626.99
/ea
Free Shipping & Returns
$626.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blows per Minute 1,600 bpm
- Shank Size - Air Hammers 0.68 in
- Shank Type - Air Hammers Round
- CFM @ Full Load 34.0
- Duty Cycle - Air Tools Industrial Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 4DA2SA
- Zoro # G5119149
- UPC # 663023012124
- Country of Origin China
- Category Air Hammers
Dimensions
Shank Size - Air Hammers | 0.68 in |
Stroke Length | 4 in |
Air Inlet Size - Air Tools | 7/8 in NPT |
Overall Length | 18 in |
Shank Size | 0.68 in |
Air Inlet Size | 7/8 in NPT Female |
Air Inlet Connection Size | 7/8 in |
Min. Hose Size | 1 in |
Description
Air Hammer, Duty Heavy Duty, Shank Shape Round, Stroke Length 4 in, Air Inlet Size 7/8 in NPT Female, Kit Contents (1) Bare Tool, Blows per Minute 1,600 bpm, Shank Size 0.68 in, Air Inlet Gender Female, Air Inlet Type NPT, Air Inlet Connection Size 7/8 in, Compatible Collar Shape Oval, Retainer Type Lock-Spring, Power Source Air Powered, Air Consumption 34 cfm, Air Pressure 90 psi, Min. Hose Size 1 in, Material Application Concrete, Metal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS ER Collet, ER32, 3/4 in. (04232-3/4)
- GEDORE Bolt Extractor, Size 6, M18-M24 (8551 6)
- ENCORE PACKAGING Retractable Knife, Retractable Utility (EP-110)
- MALCO SRT2 Siding Removal Tool, PK 2 (2PK-SRT2)
- INGERSOLL-RAND Air Hammer, 5000BPM, 1-5/8 in. Stroke (115)
- INGERSOLL-RAND Hammer, Chipping, 29 CFM (4A1SA)
- INGERSOLL-RAND Air Hammer Kit, Industrial Duty, 0.401 in Shank Size, 3,530 bpm, includes 5-piece Chisel Set (123MAXK)
- INGERSOLL-RAND Hammer, Chipping, 29 CFM (W3A2)
- INGERSOLL-RAND Hammer, Air, 13 CFM (AVC13A1)
- INGERSOLL-RAND Super Duty Air Hammer Kit, 2-9/32" Stroke, 3/4" Bore (121-K6)
- AIRCAT PNEUMATIC TOOLS Composite Air Hammer, 3000 Bpm (AC5100-A-T)
- Ingersoll-Rand Air Hammers