Shop All Air Hammers
Ingersoll-Rand
Chipping Hammer, 0.580" Shank, Hex Shank
Mfr # W2A1
Zoro # G5119158
product price: $880.99
/ea
Free Shipping & Returns
$880.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blows per Minute 2,300 bpm
- Shank Size - Air Hammers 0.58 in
- CFM @ Full Load 28.0
- Shank Type - Air Hammers Hex
- Duty Cycle - Air Tools Industrial Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # W2A1
- Zoro # G5119158
- UPC # 663023014692
- Country of Origin China
- Category Air Hammers
Dimensions
Shank Size - Air Hammers | 0.58 in |
Stroke Length | 2 in |
Air Inlet Size - Air Tools | 3/8 in NPT |
Overall Length | 16 3/8 in |
Shank Size | 0.58 in |
Min. Hose Size | 1/2 in |
Air Inlet Connection Size | 3/8 in |
Air Inlet Size | 3/8 in NPT Female |
Description
Air Hammer, Duty Heavy Duty, Shank Shape Hex, Stroke Length 2 in, Air Inlet Size 3/8 in NPT Female, Kit Contents (1) Bare Tool, (1) Retainer, Blows per Minute 2,300 bpm, Shank Size 0.58 in, Air Inlet Gender Female, Air Inlet Type NPT, Air Inlet Connection Size 3/8 in, Compatible Collar Shape Round, Retainer Type Rubber Buffered, Power Source Air Powered, Air Consumption 28 cfm, Air Pressure 90 psi, Min. Hose Size 1/2 in, Material Application Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE 9mm Replacement Snap-Off Knife Blade, PK 5 (42345)
- XCELITE Hose Grip Plier, 1-7/8"L Jam, 11/16"W Jaw (51CGNN)
- GREENLEE Bladder, Rubber (34269)
- SUPERCUT 56.5 L, 0.5 W, 0.025 Thick, Carbon Steel (251685)
- INGERSOLL-RAND Hammer, Chipping, 28 CFM (2A1SA)
- INGERSOLL-RAND Air Hammer Kit, Industrial Duty, 0.401 in Shank Size, 3,530 bpm, includes 5-piece Chisel Set (123MAXK)
- INGERSOLL-RAND Air Hammer, Ave CFM 3, 3-1/2 In Stroke (117)
- INGERSOLL-RAND HAMMER AIR W/CHISEL 5 PC 3500 BPM (IR116K)
- INGERSOLL-RAND Super Duty Air Hammer Kit, 2-9/32" Stroke, 3/4" Bore (121-K6)
- INGERSOLL-RAND Ingersoll Rand 119MAXK Long Barrel Air Hammer Kit (118MAXK)
- INGERSOLL-RAND Hammer, Chipping, 29 CFM (W3A2)
- Ingersoll-Rand Air Hammers