Shop All Air Compressor Parts
Ingersoll-Rand
Check Valve, Ingersoll Rand
Mfr # 85582286
Zoro # G005947963
product price: $87.55
/ea
Free Shipping & Returns
$87.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spring Material 304 SS
- Series RECIPROCRATING COMPRESSOR
- Inlet (In.) 3/4 Inverted Flare
- Max. Pressure (PSI) 500 psi
- Type Check Valve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 85582286
- Zoro # G005947963
- UPC # 678384822862
- Country of Origin United States
- Category Air Compressor Parts
Dimensions
Length (In.) | 2 22/25 in |
Hex Size (In.) | 1 1/4 in |
Tap Size | 1/4 in |
Description
Check Valve, Series RECIPROCRATING COMPRESSOR, Compatible with Grainger Part Number 16V892, 16V893, 16V894, 16V895, 16V896, 16V897, 1WF63, 1WF64, 1WF65, 3FRU6, 4MJ04, 4MJ05, 4R774, 4R778, 4TN87, Product Type Check Valve, Compatible with Manufacturer Part Number 2545E10-P, 2545E10-V, 2545E10-VP, Compatible with Series 2545, 7100, Compatible with Brand Ingersoll Rand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 3/8" Male JIC (6400-06-06-O)
- REELCRAFT Assembly, Oxygen Swivel (S600534-1)
- ZORO SELECT QD Bushing, Series SK, Bore 1 In. (SK1)
- TSUBAKI Offset Roller Link, Curved, PK5 (35CUOL)
- INGERSOLL-RAND Discharge Safety Relief Valve, 325 psi (32174286)
- INGERSOLL-RAND Drain Valve, Complete Solenoid (38457537)
- INGERSOLL-RAND Drive Belt, Ingersoll Rand (22108427)
- INGERSOLL-RAND OEM Kit UP6 10-15HPComprssor/Coolant Lub (47735402001)
- INGERSOLL-RAND MUFFLER CORE AIR COMPRESSOR PARTS AND ACCESSORY (39057617)
- INGERSOLL-RAND Air Intake Filter 4 Micron (32165466)
- WAYNE HOME EQUIPMENT Pressure Gauge (66016-WYN)
- Ingersoll-Rand Compressor, Air Tank & Pneumatic Tool Parts