Shop All Air Compressor Parts
Ingersoll-Rand
Check Valve, Ingersoll Rand
Mfr # 54368154
Zoro # G105948143
product price: $80.35
/ea
Free Shipping & Returns
$80.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet (In.) 3/4 Inverted Flare
- Material Brass
- Spring Material 17-7 PH Stainless
- Series RECIPROCRATING COMPRESSOR
- Max. Pressure (PSI) 500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 54368154
- Zoro # G105948143
- UPC # 678384681544
- Country of Origin United States
- Category Air Compressor Parts
Dimensions
Length (In.) | 2 22/25 in |
Hex Size (In.) | 1 1/4 in |
Tap Size | ÂĽ" Inverted Flar and ÂĽ" NPT |
Details
Item | Check Valve |
Inlet (In.) | 3/4 Inverted Flare |
Material | Brass |
Spring Material | 17-7 PH Stainless |
Series | RECIPROCRATING COMPRESSOR |
Max. Pressure (PSI) | 500 psi |
Type | Check Valve |
Application | Small Reciprocating Compressors |
Outlet (In.) | 3/4 NPT |
Disc | Rotating Brass |
Cracking Pressure (PSI) | 3 psi |
Max. Temp. (F) | 450 Degrees F |
Flow Range Free Air (CFM) | Max 30 cfm |
Mounting | In Tank |
Fits Brand | Ingersoll Rand |
For Use With Mfr. Model Number | 2545K-P, 2545K10-V, 2545K10-VP |
Product Type | Check Valve |
Compatible with Brand | Ingersoll Rand |
Compatible with Series | 2545,7100 |
Compatible with Manufacturer Part Number | 2545K10- P, 2545K10- V, 2545K10- VP |
Description
Check Valve, Series RECIPROCRATING COMPRESSOR, Compatible with Grainger Part Number 16V892, 16V893, 16V894, 16V895, 16V896, 16V897, 1WF63, 1WF64, 1WF65, 3FRU6, 4MJ04, 4MJ05, 4R774, 4R778, 4TN87, Product Type Check Valve, Compatible with Manufacturer Part Number 2545K10- P, 2545K10- V, 2545K10- VP, Compatible with Series 2545,7100, Compatible with Brand Ingersoll Rand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Ball Stop, 1/4In Hose (131)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 1.8750 In (6202520UP)
- TECHNIFIT Fitting, PTC, Flow Control Elbow, 4mm x 1/8" Male BSPP (G) (NSC04-G01)
- DYNABRADE Rotor (57090)
- INGERSOLL-RAND Pressure Switch (38471579)
- INGERSOLL-RAND OEM Kit UP6 10-15HP Compressor/4K Lub (47735401001)
- INGERSOLL-RAND Maintenance Kit, R Series (47739362001)
- INGERSOLL-RAND Compressor Replacement Wheel (23192339)
- INGERSOLL-RAND OEM 8,000h Kit UP6 10-15HP TASCompressor (23352172)
- INGERSOLL-RAND O Ring, Ingersoll Rand (32279549)
- POWERMATE Pressure Relief Valve, 200 psi, ASME (136-0007RP)
- Ingersoll-Rand Compressor, Air Tank & Pneumatic Tool Parts