Shop All Air Tool Chisels
Ingersoll-Rand
Carbide Tipped Drill Bit, H Thrd, 1-3/4 In
Mfr # 51248326
Zoro # G2285683
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Overall Length 1 3/4 in
- Air Tool Material Steel
- Tool Thread Type H Thread
- Overall Length 1 3/4 in
- Shank Type H Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 51248326
- Zoro # G2285683
- UPC # 94703834642
- Country of Origin China
- Category Air Tool Chisels
Dimensions
Tool Overall Length | 1 3/4 in |
Overall Length | 1 3/4 in |
Drill Size | 1-3/4" |
Tool Drill Dia. | 1 3/4 in |
Drill Diameter | 1 3/4 in |
Compatible Drill Rod Size | 1 3/4 in |
Details
Air Tool Material | Steel |
Tool Thread Type | H Thread |
Item | Carbide Tipped Drill Bit |
Shank Type | H Thread |
Item - Drill Rod Tips | Carbide Tipped Drill Bit |
Single Use / Multi-Use | Multi-Use |
Drill Tip Type | Full Carbide Cross Bit |
Material | Steel |
Application | Drilling |
Product Type | Drill Rod Tip |
Bit Type | Jackhammer Bit |
Thread Type | H Thread |
Compatible Tool Type | Jackhammer |
Description
Carbide Tipped Drill Bit, Bit Type Jackhammer Bit, Drill Diameter 1 3/4 in, Compatible Drill Rod Size 1 3/4 in, Overall Length 1 3/4 in, Material Steel, Application Drilling, Thread Type H Thread, Compatible Tool Type Jackhammer, Product Type Drill Rod Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Cutter Wheel (33135)
- DEADON Tool Belt, Tool Rig with Suspenders, 600 Denier Poly, 24 Pockets (DO-FR)
- CRESCENT NICHOLSON 3 Piece 6" Bastard File Set with Ergonomic Handles (22015HNNN)
- CMT Rosette Cutter, 2-3/4" (531.702)
- INGERSOLL-RAND Drill Rod, 1 x 4-1/4, H Thread, 24 In. (50354596)
- INGERSOLL-RAND 3 in. Wide Scaling Chisel (IRPF2200-390-3)
- INGERSOLL-RAND Flat Chisel, Shank Type Jumbo, 18" L (9001-276-18)
- INGERSOLL-RAND Drill Rod, 7/8 x 4-1/4, H Thread, 72 In. (50712975)
- INGERSOLL-RAND Drill Rod, 7/8 x 4-1/4, H Thread, 24 In. (51233690)
- INGERSOLL-RAND Back-Out Punch, 9" L, Tip 3/4" W (9001-281)
- INGERSOLL-RAND Carbide Tipped Drill Bit, H Thrd, 2-1/2 In (51293017)
- Ingersoll-Rand Air Tool Chisels