Shop All Air Tool Chisels
Ingersoll-Rand
Carbide Tipped Drill Bit, H Thrd, 1-1/2 In
Mfr # 51248300
Zoro # G0782765
$63.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Overall Length 1 1/2 in
- Air Tool Material Steel
- Overall Length 1 1/2 in
- Drill Size 1-1/2"
- Tool Drill Dia. 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ingersoll-Rand
- MFR # 51248300
- Zoro # G0782765
- UPC # 663023037677
- Country of Origin China
- Category Air Tool Chisels
Dimensions
Tool Overall Length | 1 1/2 in |
Overall Length | 1 1/2 in |
Drill Size | 1-1/2" |
Tool Drill Dia. | 1 1/2 in |
Drill Diameter | 1 1/2 in |
Compatible Drill Rod Size | 1 1/2 in |
Details
Air Tool Material | Steel |
Item - Drill Rod Tips | Carbide Tipped Drill Bit |
Drill Tip Type | Full Carbide Cross Bit |
Item | Carbide Tipped Drill Bit |
Tool Thread Type | H Thread |
Single Use / Multi-Use | Multi-Use |
Shank Type | H Thread |
Material | Steel |
Application | Drilling |
Thread Type | H Thread |
Compatible Tool Type | Jackhammer |
Bit Type | Jackhammer Bit |
Product Type | Drill Rod Tip |
Description
Carbide Tipped Drill Bit, Bit Type Jackhammer Bit, Drill Diameter 1 1/2 in, Compatible Drill Rod Size 1 1/2 in, Overall Length 1 1/2 in, Material Steel, Application Drilling, Thread Type H Thread, Compatible Tool Type Jackhammer, Product Type Drill Rod Tip
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON 12" Half Round Double Cut Second File - Boxed (05125N)
- IRWIN ADJUST WRENCH 12""L BL/YL (2078612)
- PROSKIT Upper/Lower Crimping Die, 10 AWG Cap. (CP-5S2D)
- INGERSOLL-RAND 20VDC 3/8" Square (W5330-K12)
- INGERSOLL-RAND Drill Rod, 1 x 4-1/4, H Thread, 48 In. (50283183)
- INGERSOLL-RAND Carbide Tipped Drill Bit, H Thrd, 1-3/4 In (51248326)
- INGERSOLL-RAND Carbide Tipped Drill Bit, H Thread, 2 In. (51248342)
- INGERSOLL-RAND Flat Chisel, Shank Type Jumbo, 18" L (9001-276-18)
- INGERSOLL-RAND Spring Retainer, 0.401 In. Shank (115-183)
- INGERSOLL-RAND Back-Out Punch, 9" L, Tip 3/4" W (9001-281)
- WESTWARD Angled Chisel, Fuji, 0.500 In., 7 In. (4MHA7)
- Ingersoll-Rand Air Tool Chisels