Shop All Pneumatic Tool Accessories
Ingersoll-Rand
Button Throttle Valve Cap, 0.4"x0.4"x0.3
Mfr # WF-109A
Zoro # G902666806
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 172 Series, 182 Series, Air Percussive Scaler
- Includes Button Throttle Valve Cap
- Material Steel
- Size 0.4 in x 0.4 in x 0.3 in
- Accessory Type Button Throttle Valve Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # WF-109A
- Zoro # G902666806
- UPC # 00663023088044
- Country of Origin China
- Category Pneumatic Tool Accessories
Dimensions
Size | 0.4 in x 0.4 in x 0.3 in |
Details
Item | Button Throttle Valve Cap |
For Use With | 172 Series, 182 Series, Air Percussive Scaler |
Includes | Button Throttle Valve Cap |
Material | Steel |
Accessory Type | Button Throttle Valve Cap |
Description
Button Throttle Valve Cap, Size 0.4 in x 0.4 in x 0.3 in, Steel, Includes Button Throttle Valve Cap, For Use With 172 Series, 182 Series, Air Percussive Scaler
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Serrated Jaw Inserts for Stock No.63300 (310041W)
- KNIPEX Roll, 11" 4 Pocket Tool Roll, Empty (00 19 56 LE)
- KLEIN TOOLS Offset Left-Cutting Aviation Snips (2400L)
- PROTO Ratcheting Box Wrench, 5-15/16 in. (JSBV1214)
- INGERSOLL-RAND Handle Gasket, For Use With Mfr. No. 285B (285B-283)
- INGERSOLL-RAND Impact Wrench Lube Kit (105-LBK1)
- INGERSOLL-RAND Hammer Kit (2135-THK1)
- INGERSOLL-RAND Vane Pack Set of 4 (3102-42-4)
- INGERSOLL-RAND Gasket, 3102-283 (3102-283)
- INGERSOLL-RAND Latch, Carrying Case (W7000-LATCH)
- SPEEDAIRE Eraser Wheel, 4", Rubber, 4000 RPM (21AC18)
- Ingersoll-Rand Pneumatic Tool Accessories