Shop All Air Grinders
Ingersoll-Rand
Button, for #2115
Mfr # 2115-K75RD
Zoro # G9420402
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4 in
- For Use With 1/2 in Impact Wrench, 3/8 in Impact Wrench
- Number of Pieces 2
- Accessory Type Button For #2115
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ingersoll-Rand
- MFR # 2115-K75RD
- Zoro # G9420402
- UPC # 663023099392
- Country of Origin Ireland
- Category Air Grinders
Dimensions
Overall Length | 4 in |
Details
Item | Button For #2115 |
For Use With | 1/2 in Impact Wrench, 3/8 in Impact Wrench |
Number of Pieces | 2 |
Accessory Type | Button For #2115 |
Description
Button For #2115, For Use With 1/2 in Impact Wrench, 3/8 in Impact Wrench, Number of Pieces 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Tool Retractor, for 3.0-5.0 Lb, 6.5 Ft L (BMDS-2)
- KNIPEX Mini Bolt Cutters, Steel, 8 in (71 01 200 SBA)
- MILWAUKEE TOOL Core Drill and Breaker (MXF301-2CXS, MXF368-1XC)
- DRILL AMERICA 5/16"-24 HSS Left Hand 4 Flute Tap Set (DWT60766)
- INGERSOLL-RAND Type 27 Angle Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty, 12,000 RPM, 0.88 hp (345MAX)
- INGERSOLL-RAND Straight Die Grinder, 3/8 in NPT Female Air Inlet, 3 mm, 1/8 in Collet, Heavy Duty, 25,000 RPM (M2H250RG4)
- INGERSOLL-RAND Angle Grinder Kit, 1/4 in NPT Female Air Inlet, Medium Duty, 15,000 RPM, 0.2 hp (3103KA)
- INGERSOLL-RAND Right Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 12,000 RPM, 0.4 hp (G1A120RG4)
- INGERSOLL-RAND Right Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM, 0.4 hp (G1A200RG4)
- INGERSOLL-RAND Extended Die Grinder, 1/4 in NPT Female Air Inlet, 1/4" and 6mm Collet, Medium Duty, 25,000 RPM (325XC4A)
- ASTRO PNEUMATIC Angle Angle Air Grinder, 4", w/Lever Throttle, 1/4" npt Air Inlet, Heavy Duty, 11,000 rpm (3006)
- Ingersoll-Rand Air Grinders