Shop All Air Riveters
Ingersoll-Rand
Buster, Rivet, 40 CFM
Mfr # 9001
Zoro # G1634927
product price: $1,772.99
/ea
Free Shipping & Returns
$1,772.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Cycle - Air Tools Industrial Duty
- Stroke Length 9 in
- Tool Weight 24.75 lb
- Air Inlet Size - Air Tools 1/2 in NPT
- Handle Type Swan Neck
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 9001
- Zoro # G1634927
- UPC # 663023033426
- Country of Origin China
- Category Air Riveters
Dimensions
Stroke Length | 9 in |
Air Inlet Size - Air Tools | 1/2 in NPT |
Shank Size - Air Hammers | 0.888 in |
Shank Size | 0.89 in |
Overall Length | 22 1/2 in |
Min. Hose Size | 1/2 in |
Air Inlet Connection Size | 3/8 in |
Air Inlet Size | 3/8 in NPT Female |
Description
Air Hammer, Duty Heavy Duty, Stroke Length 9 in, Air Inlet Size 3/8 in NPT Female, Kit Contents (1) Bare Tool, Blows per Minute 900 bpm, Shank Size 0.89 in, Air Inlet Gender Female, Air Inlet Type NPT, Air Inlet Connection Size 3/8 in, Compatible Collar Shape None, Retainer Type Threaded Barrel with Lock Clip, Power Source Air Powered, Air Consumption 40 cfm, Air Pressure 90 psi, Min. Hose Size 1/2 in, Material Application Concrete
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Routing End Mill, O-Flute, 1/2, 1, 3 (56-650)
- WESTWARD 13/64" HSS 118 Deg. Jobber Length Drill Bit (401J66)
- VERMONT GAGE Pin Gage, Minus, 0.610 In, Black (911261000)
- SUPERIOR PARTS Aftermarket Piston Driver Assembly (SP EA0138-2)
- INGERSOLL-RAND Air Riveter, Industrial, 3190 lb. (AVC10C1)
- INGERSOLL-RAND Air Riveter, Industrial, 3190 lb. (AVC10A1)
- INGERSOLL-RAND Air Riveter, General Duty, Max. 90 psi (AVC26B1)
- SPEEDAIRE Air Riveter, General, 1983 lb. (3CRH3)
- MAYHEW RIVET BUSTER (MY11300)
- UNIVERSAL TOOL Air Rivet Tool - 600 Rpm, UT8942-#10-24 (UT8942-#10-24)
- URREA Air Riveter 3/32" 1/4" (UP884)
- Ingersoll-Rand Air Riveters