Shop All Pneumatic Tool Accessories
Ingersoll-Rand
Bear"g, Ball, 2.25" x 2.5" x 0.38
Mfr # MG1-24
Zoro # G402666795
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 3445MAX and 345MAX Series Air Grinder
- Size 2.25 in x 2.5 in x 0.38 in
- Includes Ball Bearing, 12 x 28 x 8, 2Z
- Material Steel
- Accessory Type Bearing,Ball
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ingersoll-Rand
- MFR # MG1-24
- Zoro # G402666795
- UPC # 00663023163864
- Country of Origin Indonesia
- Category Pneumatic Tool Accessories
Dimensions
Size | 2.25 in x 2.5 in x 0.38 in |
Details
Item | Bearing,Ball |
For Use With | 3445MAX and 345MAX Series Air Grinder |
Includes | Ball Bearing, 12 x 28 x 8, 2Z |
Material | Steel |
Accessory Type | Bearing,Ball |
Description
Bearing,Ball, Size 2.25 in x 2.5 in x 0.38 in, Steel, Includes Ball Bearing, 12 x 28 x 8, 2Z, For Use With 3445MAX and 345MAX Series Air Grinder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Hazmat Nonsparking Tool Set, 11 pc. (M-48)
- PROTO 3/8 in Drive, 7mm Triple Square Metric Socket, 12 Points (J5007M)
- LLAMBRICH USA Keyless High Torque Drill Chuck 0.394" Cap., 2MT Mount Size, Steel (JK-10 MT-2)
- WRIGHT TOOL Impact Bit, 3/4x3-11/12In, 6pt, Black Oxide (6224)
- INGERSOLL-RAND Gasket, Reverse Retainer (259-223)
- INGERSOLL-RAND Dead Handle (Angled) With Screw (285B-A48-6)
- INGERSOLL-RAND Retaining Ring (RR10034S)
- INGERSOLL-RAND Ball, 5" x 3" x 0.38 (116-50)
- INGERSOLL-RAND Vane Pack Set of 4 (301-42-4)
- INGERSOLL-RAND Impact Wrench Screw (231-665)
- SUPERIOR ELECTRIC Magnetic On-Off Switch, 120V (SW57)
- Ingersoll-Rand Pneumatic Tool Accessories