Shop All Battery Chargers
Ingersoll-Rand
Battery Charger, Li-ion For Battery
Mfr # BC1161
Zoro # G210993458
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Versatility not Only can the BC1161 be Mounted Vertically or Horizontally on a Wall or Work Bench but the USB Charge Port on the Side Means you Don't Have to Fight for an Outlet with your Tablet or Smart Phone. Let us Take Care of the Clutter, You Take Care of your Work
- For Battery Voltage 40V
- Number of Ports 1
- For Use With IQV40 QX Series 40V Torque Multiplier
- Battery Capacity 2.5 Ah
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # BC1161
- Zoro # G210993458
- Country of Origin China
- Category Battery Chargers
Details
Features | Versatility not Only can the BC1161 be Mounted Vertically or Horizontally on a Wall or Work Bench but the USB Charge Port on the Side Means you Don't Have to Fight for an Outlet with your Tablet or Smart Phone. Let us Take Care of the Clutter, You Take Care of your Work |
Item | Battery Charger |
For Battery Voltage | 40V |
Number of Ports | 1 |
For Use With | IQV40 QX Series 40V Torque Multiplier |
Battery Capacity | 2.5 Ah |
Charger Input Voltage | 100-240V |
Indicator Light | Yes |
Plug Type | USB |
For Battery Chemistry | Li-ion |
Battery Capacity Charged in 1-Hour | 2.5 Ah |
Charging Port Voltage | (1) 40V |
Charger Class | Standard |
Description
Battery Charger, Battery Capacity 2.5 Ah, Battery Capacity Charged in 1-Hour 2.5 Ah, Number of Ports 1, Charging Port Voltage (1) 40V, Charger Input Voltage 100-240V, Charger Class Standard, For Battery Chemistry Li-ion, Indicator Light Yes, Plug Type USB, For Use With IQV40 QX Series 40V Torque Multiplier
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Workstream by Computer Case CPU Tower Holder_ Adjustable Under Desk Mo (34541)
- MIGHTY MAX BATTERY 12V Solar Panel Charger for 12V 2.2Ah Ademco/Adi PS1220 Battery (MAX3512638)
- DANTONA Charger, LICHG-37-14810 (LICHG-37-14810)
- VICTRON ENERGY Orion-Tr Smart 24/24-17A (400W) Isolated DC-DC charger (ORI242440120)
- INGERSOLL-RAND Charger, 12V/20V (IRBC1121)
- INGERSOLL-RAND 12V Battery Charger (IRBC1110)
- VICTRON ENERGY Blue Smart IP67 Charger 24/5(1) 120V NEMA 5-15 (BPC240515106)
- MIGHTY MAX BATTERY 24V 3Amp Pride Jazzy Select 6 and Select 6 Ultra Battery Charger (MAX3497041)
- ENERGIZER CHARGER, -PRO PK (EVECHPROWB4CT)
- DREAM WIRELESS Dream Wireless OASC-MWC-WT Universal Silicone Shockproof Protector Compatible with Magsafe Wireless Charger - White (OASC-MWC-WT)
- ILC Replacement For ASSOCIATED, 9002A (9002A)
- Ingersoll-Rand Battery Chargers