Shop All Cordless Tool Accessories
Ingersoll-Rand
Battery Charger For Li-Ion 12V-20V
Mfr # BC1121
Zoro # G2571167
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V/20V
- Battery Capacity 5 Ah
- Cordless Tool Battery Type Li-Ion
- Battery Included / Bare Tool No Battery
- Series IQV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # BC1121
- Zoro # G2571167
- UPC # 663024009901
- Country of Origin China
- Category Cordless Tool Accessories
Details
Voltage | 12V/20V |
Battery Capacity | 5 Ah |
Cordless Tool Battery Type | Li-Ion |
Battery Included / Bare Tool | No Battery |
Series | IQV |
Charger Input Voltage | 120V |
Charger Output Voltage | 12.0 to 20.0 |
Number of Ports | 1 |
For Battery Voltage | 12V, 20V |
Features | Audible Alarm, USB Charge Port On The Side, Wall or Surface Mounted |
For Use With | Mfr. No. BL1203, Mfr. No. BL2012, Mfr. No. BL2022, Mfr. No.BL2010 |
Item | Battery Charger |
Category Type | Battery Charger |
Wireless Tool Tracking | No |
Indicator Light | Yes |
Charging Port Voltage | (1) 12V/20V |
Charger Class | Standard |
Battery Chemistry | Li-ion |
Description
Battery Charger, Battery Capacity 5 Ah, Number of Ports 1, Charging Port Voltage (1) 12V/20V, Charger Input Voltage 120V, Charger Class Standard, For Battery Chemistry Li-ion, Indicator Light Yes, For Use With Mfr. No. BL1203, Mfr. No. BL2012, Mfr. No. BL2022, Mfr. No.BL2010
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCKET BOSS Tool Duffel Bag, All-Weather Duffle, 20" x 12" x 12", Waterproof Tarpaulin (68020)
- DRILL AMERICA 1/4"-32 HSS Plug Hand Tap (DWTST1/4-32P)
- SUNEX 1/2" Drive Impact Socket 6 (248D)
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 22mmx1-7/8, Shank Dia.: 3/4" (CCP-24M22)
- INGERSOLL-RAND Irbl2012 20V Battery (IRBL2012)
- INGERSOLL-RAND Battery Charger, (2)12V/20V Port Voltage (BC1221)
- INGERSOLL-RAND 20.0V Li-Ion Battery, 5.0Ah Capacity (BL2022)
- INGERSOLL-RAND 12.0V Li-Ion Battery, 2.0Ah Capacity (BL1203)
- INGERSOLL-RAND Trigger, W7150-K93 (W7150-K93)
- INGERSOLL-RAND 20V IQv20 Series r2.5 Li-on Battery (IRTBL2012)
- BLACK & DECKER Black+Decker LBX2040 Battery, 2 Ah, 40 V Battery (LBX2040)
- Ingersoll-Rand Cordless Tools