Shop All Cordless Tool Accessories
Ingersoll-Rand
Battery Charger, (2)12V/20V Port Voltage
Mfr # BC1221
Zoro # G701866308
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Capacity 5 Ah
- Includes Charger Cable
- Wireless Tool Tracking No
- Features Bench/Table and Wall Mountable Cord Wrap, Rubber Feet, USB Charging Port
- Charging Type Simultaneous
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # BC1221
- Zoro # G701866308
- UPC # 663024015315
- Country of Origin China
- Category Cordless Tool Accessories
Details
Battery Capacity | 5 Ah |
Includes | Charger Cable |
Wireless Tool Tracking | No |
Features | Bench/Table and Wall Mountable Cord Wrap, Rubber Feet, USB Charging Port |
Charging Type | Simultaneous |
Plug Type | Three-Prong |
Number of Ports | 2 |
Charge Time | (3 Ah) 60 min |
For Use With | Ingersoll Rand IQV12 Series Batteries, Ingersoll Rand IQV20 Series Batteries |
Battery Capacity Charged in 1-Hour | 3 Ah |
Charging Port Voltage | (2) 12V/20V |
Indicator Light | Yes |
Charger Input Voltage | 110V |
Item | Battery Charger |
Charger Class | Standard |
For Battery Voltage | 12V; 20V |
Battery Chemistry | Li-ion |
Description
Battery Charger, Battery Capacity 5 Ah, Charge Time (3 Ah) 60 min, Battery Capacity Charged in 1-Hour 3 Ah, Number of Ports 2, Charging Port Voltage (2) 12V/20V, Charger Input Voltage 110V, Charger Class Standard, Charging Type Simultaneous, For Battery Chemistry Li-ion, Indicator Light Yes, Plug Type Three-Prong, For Use With Ingersoll Rand IQV12 Series Batteries, Ingersoll Rand IQV20 Series Batteries
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Water Tank, Hose Included, 10 in L (536089802)
- MASTER APPLIANCE Heat Gun, Electric Powered, 120V AC, Fixed Temp. Setting, 600 W Watt, Pistol Handle (HG-201D)
- DRILL AMERICA 7/8"-24 Carbon Steel Hex Die (DWTSH7/8-24)
- KO-KEN Socket 9/16 6 Point 77mm 1/2 Sq. Drive (4300A-9/16)
- INGERSOLL-RAND 20V IQv20 Series r2.5 Li-on Battery (IRTBL2012)
- INGERSOLL-RAND 20.0V Li-Ion Battery, 2.5Ah Capacity (BL2012)
- INGERSOLL-RAND IQv Battery LithIon 20V 5 amp (IRTBL2022)
- INGERSOLL-RAND 20.0V Li-Ion Battery, 5.0Ah Capacity (BL2022)
- INGERSOLL-RAND Irbl2012 20V Battery (IRBL2012)
- INGERSOLL-RAND 12.0V Li-Ion Battery, 2.0Ah Capacity (BL1203)
- DANTONA Power Tool Battery, TOOL-515LI-15 (TOOL-515LI-15)
- Ingersoll-Rand Cordless Tools