Shop All Air Compressor Pumps
Ingersoll-Rand
Bare Pump, Ingersoll Rand
Mfr # 18002410
Zoro # G805972721
product price: $1,649.99
/ea
Free Shipping & Returns
$1,649.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Stages 2
- Lubrication Type All season Select Oil
- Number of Cylinders 2
- Oil Capacity 1.3 qt
- Groove Section A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 18002410
- Zoro # G805972721
- UPC # 678384002417
- Country of Origin United States
- Category Air Compressor Pumps
Dimensions
Overall Width | 21.5 in |
Overall Depth | 19.7 in |
Overall Height | 17.2 in |
Stroke Length | 2 3/4 in |
Bore Diameter | 2.5 in, 4 in |
Inlet Size | 1 in |
Outlet Size | 0.5 in |
Flywheel Diameter | 13 3/4 in |
Description
Bare Pump, Series RECIPROCRATING COMPRESSOR, Compatible with Grainger Part Number 6TFH6, 6WA84, Product Type Bare Pump, Compatible with Manufacturer Part Number 2475F13GH, 2475F14G, Compatible with Series 2475, Compatible with Brand Ingersoll Rand, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX NORTH AMERICA Fhp V-Belt 5L450 (B42)
- ABBOTT RUBBER ABBOTT RUBBER 1148-1500-50 Lay-Flat Water Discharge Hose, Male Thread x Female, PVC, Blue (1148-1500-50NSPH)
- EAGLE Green PVC Suction Hose, 2"x20 ft. (A007-0329-3520)
- FUJI ELECTRIC Blower Relief Valve, Pressure, 232, 2 in. (PRV6011)
- INGERSOLL-RAND Air Compressor Pump, 10 hp, 15 hp, 2 Stage, 2.5 qt Oil Capacity, 2 Cylinder (7100)
- INGERSOLL-RAND Air Compressor Pump, 5 hp, 2 Stage, 40.64 oz Oil Capacity, 1 Cylinder (TS5 Bare)
- INGERSOLL-RAND Air Compressor Pump, 5 hp, 1 Stage, 40 oz Oil Capacity (SS5 Bare)
- INGERSOLL-RAND Air Compressor Pump, 5 hp, 7 1/2 hp, 2 Stage, 41 oz Oil Capacity, 2 Cylinder (2475)
- INGERSOLL-RAND Air Compressor Pump, 5 hp, 2 Stage, 28 oz Oil Capacity, 2 Cylinder (2340)
- INGERSOLL-RAND Warranty Kit, Air Compressor Maint Kit (2340)
- ROLAIR Air Compressor Pump, 5 hp, 7 1/2 hp, 2 Stage, 47 oz Oil Capacity, 2 Cylinder (PMP22K30GR)
- Ingersoll-Rand Air Compressor Pumps