Shop All Pneumatic Tool Accessories
Ingersoll-Rand
Ball Bear"g, 1.25" x 1.25" x 0.38
Mfr # MG1-593
Zoro # G302666802
product price: $7.35
/ea
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 3445MAX and 345MAX Series Air Grinder
- Includes Ball Bearing 15 x 32 x 9, 2Z
- Size 1.25 in x 1.25 in x 0.38 in
- Material Steel
- Accessory Type Ball Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # MG1-593
- Zoro # G302666802
- UPC # 00663023163543
- Country of Origin Indonesia
- Category Pneumatic Tool Accessories
Dimensions
Size | 1.25 in x 1.25 in x 0.38 in |
Details
Item | Ball Bearing |
For Use With | 3445MAX and 345MAX Series Air Grinder |
Includes | Ball Bearing 15 x 32 x 9, 2Z |
Material | Steel |
Accessory Type | Ball Bearing |
Description
Ball Bearing, Size 1.25 in x 1.25 in x 0.38 in, Steel, Includes Ball Bearing 15 x 32 x 9, 2Z, For Use With 3445MAX and 345MAX Series Air Grinder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO #43 Carbide 118 Deg. Jobber Length Drill Bit (HDR-43)
- STAHLWILLE TOOLS Nylon hammer d.50 mm 865 g (70171050)
- WESTWARD Combination Ratcheting Wrench Set, Alloy Steel, 12 Tools (20PH18)
- KIPP Adjustable Handle, Size: 2 M08X30, Zinc Black Satin, Comp: Stainless Steel (K0123.2081X30)
- INGERSOLL-RAND Impact Wrench Valve (231-329A)
- INGERSOLL-RAND Hammer Case (261B-A727)
- INGERSOLL-RAND Hammer Kit (2135-THK1)
- INGERSOLL-RAND Hammer Kit, Use With 2NCU5-6 (2115-THK2)
- INGERSOLL-RAND Impact Wrench O-Ring (261-283)
- INGERSOLL-RAND Impact Wrench Valve (404-50A)
- ADVANCED DISTRIBUTION SERVICES $AEROSOL AIR TOOL COND 11oz (BE16ATC)
- Ingersoll-Rand Pneumatic Tool Accessories