Shop All Pneumatic Tool Accessories
Ingersoll-Rand
Ball Beaering
Mfr # AV1-255
Zoro # G203673473
$4.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With 132 Series Screwdriver, 1R Series Screwdriver, 231 Series Screwdriver, QIS30Q4 Screwdriver
- Accessory Type Ball Beaering
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ingersoll-Rand
- MFR # AV1-255
- Zoro # G203673473
- UPC # 00663023047348
- Country of Origin United States
- Category Pneumatic Tool Accessories
Details
Item | Ball Beaering |
For Use With | 132 Series Screwdriver, 1R Series Screwdriver, 231 Series Screwdriver, QIS30Q4 Screwdriver |
Accessory Type | Ball Beaering |
Description
Ball Beaering, For Use With 132 Series Screwdriver, 1R Series Screwdriver, 231 Series Screwdriver, QIS30Q4 Screwdriver
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Cold Chisel, 1/4 In. x 5 In. (2AJG6)
- PROTO 1 in Drive Impact Socket 3 1/2 in Size, Deep Socket, black oxide (J10056L)
- VERMONT GAGE Pin Gage, Plus, 0.061 In, Black (911106100)
- CURRENT TOOLS 1/2"–2" PVC Coated Rigid Single Shoe Group (700SP)
- INGERSOLL-RAND Vacuum Bag, Pk20 (49988)
- INGERSOLL-RAND Bearing (RG1-22)
- INGERSOLL-RAND Throttle Valve (131-50)
- INGERSOLL-RAND Reverse Valve Spring (131-664)
- INGERSOLL-RAND P", 0.4" x 0.1" x 0.1 (WF171-32)
- INGERSOLL-RAND Impact Wrench O-Ring (PS3-67)
- TEXAS PNEUMATIC TX1B Needle/Chisel Scaler, Lever Throttle (TX1BLTNS)
- Ingersoll-Rand Pneumatic Tool Accessories