Shop All Impact Wrench Accessories
Ingersoll-Rand
Ball Beaer"g, 1/2
Mfr # 2235-97
Zoro # G102670672
$9.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 1
- For Use With 1/2 in Impact Wrench
- Drive Size 1/2 in
- Application Bolt work
- Overall Length 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ingersoll-Rand
- MFR # 2235-97
- Zoro # G102670672
- UPC # 00663023162898
- Country of Origin China
- Category Impact Wrench Accessories
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 1/4 in |
Details
Item | Ball Beaering |
Number of Pieces | 1 |
For Use With | 1/2 in Impact Wrench |
Application | Bolt work |
Accessory Type | Ball Beaering |
Description
Ball Beaering, For Use With 1/2 in Impact Wrench, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Angled Rebar Hickey, Bends #6 Rebar (64311)
- HOWMET AEROSPACE Rivet Tool, Nut Setter, 3500 lb. Force (HK-150N)
- DRILL AMERICA 7/16"-14 HSS Machine and Fraction Hand Tap Set, Tap Thread Size: 7/16"-14 (DWT54656)
- KLEIN TOOLS MODbox Multi-Hook Rail Attachment, 2PK (54816MB)
- INGERSOLL-RAND Socket Reta"er Kit, 1/2 (2125QTi-K425-10)
- INGERSOLL-RAND Impact Wrench Boot, 1 Number of Pieces (231-BOOT)
- INGERSOLL-RAND Vane Pack, 1/2", pk 7 (2235-42-7)
- INGERSOLL-RAND Hous"g Assembly, 1/2 (2235MAX-A40)
- INGERSOLL-RAND Front End Plate, 3/4 (2145-11)
- INGERSOLL-RAND Tune-Up Kit, 3/4 (2161-TK2)
- TITAN ® 6-Piece 6 in. SAE Impact Nut Driver Set (15240)
- Ingersoll-Rand Impact Wrench Accessories