Shop All Tool Bags, Backpacks & Totes
Ingersoll-Rand
Bag/Tote, Tool Bag, 25", Nylon
Mfr # IRTTB3
Zoro # G3359634
$61.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Features Tool Bag,25"
- Height 25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ingersoll-Rand
- MFR # IRTTB3
- Zoro # G3359634
- Country of Origin United States
- Category Tool Bags, Backpacks & Totes
Dimensions
Height | 25" |
Details
Item | Tool Bag, 25 in |
Material | Nylon |
Features | Tool Bag,25" |
Description
Tool Bag,25 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 24mm 6 Point 77mm 1/2 Sq. Drive (24300M-24)
- FLETCHER TERRY ScoreMate Double Edge Acrylic & Plexi Plastic Cutter (05-111)
- KRAFT TOOL Caulking Trowel, 3/4 x 6-5/8 In, Steel (BL766PF)
- PROTO Combination Wrench, Metric, 14mm Head Sz (J1214MASD)
- INGERSOLL-RAND Bag/Tote, Tool Bag, 20", Nylon (IRTTB2)
- KLEIN TOOLS Backpack, Black/Orange, 1680d Ballistic Weave Body; Hard Molded Polypropylene Bottom (55604)
- WIHA Backpack, Heavy Duty Tool Hauler Backpack, Black/Red (91869)
- WESTWARD Duffel Bag, Black, 600d Polyester, 3 Pockets (25F573)
- EVEREST Tool Bag, Basic Gear Bag - Standard, Royal Blue, Blue (1008D-RBL)
- VAUGHAN 13" Wide Mouth Tool Bag (240156)
- GRIPPS Lockjaw Riggers Bag (H02106)
- Ingersoll-Rand Tool Bags, Backpacks & Totes