Shop All Air Tool Chisels
Ingersoll-Rand
Back-Out Punch, 9" L, Tip 3/4" W
Mfr # 9001-281
Zoro # G0231493
original price:
$41.15
10% off
new price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Size 0.89 in
- Chisel Shank Size 2.5 in
- Chisel Shank Type Jumbo
- Chisel Tip Width 3/4 in
- Chisel Collar Type Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 9001-281
- Zoro # G0231493
- Country of Origin China
- Category Air Tool Chisels
Dimensions
Shank Size | 0.89 in |
Chisel Shank Size | 2.5 in |
Chisel Tip Width | 3/4 in |
Tool Overall Length | 9 in |
Shank Length | 4 in |
Tip Width | 3/4" |
Overall Length | 241 mm |
Description
Chisel, Non-Sparking No, Shank Shape Square, Shank Size 0.89 in, Shank Design [object Object], Overall Length 241 mm, Material Steel, Point Type Moil Point, Chisel Tip Width 3/4 in, Chisel Scaler Style [object Object], Chisel Collar Type Round, Cutting Application Brick, Concrete, Slag, Compatible with Product Type Rivet Buster
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESA BROWN & SHARPE Digital Caliper, Range 0-20"/0-500mm (00530434)
- CAMPBELL HAUSFELD Air Ratchet, Shock Absorption, 3/8" (XT051000)
- STARRETT Machinists Levels Tube (PT99432)
- KODIAK CUTTING TOOLS .198 HSS Chucking Reamer Straight Flute Straight Shank (5475547)
- INGERSOLL-RAND Drill Rod, 7/8 x 4-1/4, H Thread, 48 In. (51234060)
- INGERSOLL-RAND Carbide Tipped Drill Bit, H Thrd, 2-1/4 In (51356723)
- INGERSOLL-RAND Carbide Tipped Drill Bit, H Thread, 2 In. (51248342)
- INGERSOLL-RAND Carbide Tipped Drill Bit, H Thrd, 1-3/4 In (51248326)
- INGERSOLL-RAND Carbide Tipped Drill Bit, H Thrd, 1-1/2 In (51248300)
- INGERSOLL-RAND Carbide Tipped Drill Bit, H Thrd, 2-1/2 In (51293017)
- WESTWARD Flat Chisel, IR, 0.500 In., 7 In. (4MHA9)
- Ingersoll-Rand Air Tool Chisels