Shop All Pneumatic Condensate Auto Drains
Ingersoll-Rand
Auto Drain Valve, 3/4 In. NPT, 450 psi
Mfr # PNLD II-28
Zoro # G4284271
product price: $1,527.99
/ea
Free Shipping & Returns
$1,527.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4 in NPT
- Drain Outlet Dia. 1/2 in
- Min. Pressure 40 psi
- Drain Rate @ 100 PSI 1 gpm
- Overall Width 9 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # PNLD II-28
- Zoro # G4284271
- UPC # 663023101200
- Country of Origin United States
- Category Pneumatic Condensate Auto Drains
Dimensions
Pipe Size | 3/4 in NPT |
Drain Outlet Dia. | 1/2 in |
Overall Width | 9 15/16 in |
Overall Depth | 13 5/8 in |
Overall Height | 8 13/32 in |
Details
Item | Automatic Drain Valve |
Min. Pressure | 40 psi |
Drain Rate @ 100 PSI | 1 gpm |
Max. Pressure | 450 psi |
Operating Temp. Range | 32 Degrees to 180 Degrees F |
Body Material | Aluminum/Fiberglass |
Bowl Capacity | 28 oz |
Description
Automatic Drain Valve, Pipe Size 3/4 in NPT, Drain Outlet Dia. 1/2 in, Max. Pressure 450 psi, Operating Temp. Range 32 Degrees to 180 Degrees F, Drain Rate @ 100 PSI 1 gpm, Min. Pressure 40 psi, Bowl Capacity 28 oz, Body Material Aluminum/Fiberglass, Overall Height 8 13/32 in, Overall Width 9 15/16 in, Overall Depth 13 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 2, PK3 (CB081016)
- DICO WHEEL BUFF 4"" SPIRAL SEW (527-40-4)
- PIX Belt, B, 21/32 x 95 in. OC, 2 Band (2HB92)
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 56H Frame, 208-230/460V AC Voltage, 3,465 Nameplate RPM (48ZJ86)
- INGERSOLL-RAND Auto Drain Valve, 115V, 1/2 In., 1.6 gpm (37995891)
- INGERSOLL-RAND Zero Loss Condensate Drain, Electric (ENL 2 CCN-230V)
- INGERSOLL-RAND Zero Loss Condensate Drain, Electric (ENL 5 CCN-115V)
- INGERSOLL-RAND Zero Loss Condensate Drain, Electric (ENL 2 CCN-115V)
- INGERSOLL-RAND Zero Loss Condensate Drain, Electric (ENL 5 CCN-230V)
- INGERSOLL-RAND Auto Drain Valve, 115V, 1/4 In., 1.0 gpm (54410931)
- PARKER Drain Kit, Auto, 232 Max PSI, 1/2 NPT (EF1)
- Ingersoll-Rand Pneumatic Condensate Auto Drains