Shop All Pneumatic Condensate Auto Drains
Ingersoll-Rand
Auto Drain Valve, 115V, 1/4 In., 1.0 gpm
Mfr # 54410931
Zoro # G0306756
original price:
$256.79
15% off
new price: $218.00
/ea
Free Shipping & Returns
$218.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2 in NPT
- Drain Size 1/4 in
- Drain Rate 1 gpm
- Adjustable Drain Cycle 30 sec to 45 min
- Purge Time 0.5 sec to 10 sec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 54410931
- Zoro # G0306756
- UPC # 663023046617
- Country of Origin Ireland
- Category Pneumatic Condensate Auto Drains
Dimensions
Pipe Size | 1/2 in NPT |
Drain Size | 1/4 in |
Overall Width | 4 29/32 in |
Overall Depth | 10 in |
Overall Height | 3 13/16 in |
Details
Item | Timed Electric Auto Drain Valve |
Drain Rate | 1 gpm |
Adjustable Drain Cycle | 30 sec to 45 min |
Purge Time | 0.5 sec to 10 sec |
Voltage | 115 V |
Max. Pressure | 250 psi |
Operating Temp. Range | 33 Degrees to 265 Degrees F |
Body Material | Low Lead Brass |
Amps AC | 0.12 A |
Includes | Electric Drain, Manual Blowdown Valve and a Strainer/Ball Valve |
Enclosure | NEMA 4 |
Hz | 60 Hz |
Voltage - Maximum | 115 V |
Description
Timed Electric Auto Drain Valve, Pipe Size 1/2 in NPT, Drain Size 1/4 in, Drain Rate 1 gpm, Adjustable Drain Cycle 30 sec to 45 min, Purge Time 0.5 sec to 10 sec, Voltage 115 V, Max. Pressure 250 psi, Operating Temp. Range 33 Degrees to 265 Degrees F, Hz 60 Hz, Amps AC 0.12 A, Enclosure NEMA 4, Body Material Low Lead Brass, Overall Height 3 13/16 in, Overall Width 4 29/32 in, Overall Depth 10 in, Includes Electric Drain, Manual Blowdown Valve and a Strainer/Ball Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE Iso-68 H-1/Food Grade Usp White Mineral Oil PK4 (L0741-057)
- KOCH TOP LINK BUSHING 1in. (4046111)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16883 (08Z-66C)
- VIAIR 14 Quick Connect Coupler M, NPT (92813)
- INGERSOLL-RAND Auto Drain Valve, 115V, 1/2 In., 1.6 gpm (37995891)
- INGERSOLL-RAND Zero Loss Condensate Drain, Electric (ENL 5 CCN-230V)
- INGERSOLL-RAND Zero Loss Condensate Drain, Electric (ENL 10 CCN-115V)
- INGERSOLL-RAND Zero Loss Condensate Drain, Electric (ENL 5 CCN-115V)
- INGERSOLL-RAND Zero Loss Condensate Drain, Electric (ENL 2 CCN-230V)
- INGERSOLL-RAND Zero Loss Condensate Drain, Electric (ENL 2 CCN-115V)
- NANO No Air Loss Condensate Drain, Electronic (NED 4L)
- Ingersoll-Rand Pneumatic Condensate Auto Drains