Shop All Compressor Air Filters
Ingersoll-Rand
ARO Compressed Air Filter: Particulate, 3/8 in NPT, 5 micron, 156 cfm, 150 psi Max Op Pressure, 2000
Mfr # F35331-400
Zoro # G110217579
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Industry leading flow rates; Low leak rates; 5 micron standard filter; All modular design
- Drain Port Size 3/8'' NPT
- Drain Type Air Filter; Polycarbonate w/guard
- Bowl Size 1.9 oz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # F35331-400
- Zoro # G110217579
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Drain Port Size | 3/8'' NPT |
Bowl Size | 1.9 oz. |
Details
Features | Industry leading flow rates; Low leak rates; 5 micron standard filter; All modular design |
Drain Type | Air Filter; Polycarbonate w/guard |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Pillow Block Bearing, Ball, 1-7/16" Bore (RAK 1 7/16)
- BULLDOG WINCH Pressure Gauge, Pencil style Truck dual head (42069)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P566983, Return Line, 10 micron (ZX-P566983)
- MACNAUGHT Thermoplastic Heavy Duty Hose Reel Air Water Service 1/2 inch x 65 ft Blue Case (RO465B-02)
- INGERSOLL-RAND Filter Only Maintenance Kit for UP6-5-15HP (24178220)
- INGERSOLL-RAND Air Filter Assembly, Ingersoll Rand (32170946)
- INGERSOLL-RAND ARO 1/8 in. Filter 1000 Series Manual Drain Polycarbonate Bowl with Guard 38 SCFM (F35111-400)
- INGERSOLL-RAND ARO 1/4 in. Filter 1500 Series Manual Drain Polycarbonate Bowl with Guard 73 SCFM (F35221-400)
- INGERSOLL-RAND ARO Compressed Air Filter: Particulate, 3/4 in NPT, 5 micron, 288 cfm, 250 psi Max Op Pressure, 3000 (F35451-411)
- INGERSOLL-RAND Filter Element, 4" Outside Dia. (88171913)
- WILKERSON Compressed Air Filter, 5 micron Rating, Bowl Material - Air Treatment: Polycarbonate with Guard (F18-03-SK00B)
- Ingersoll-Rand Compressor Air Filters