Shop All Compressor Air Filters
Ingersoll-Rand
ARO Compressed Air Filter: Particulate, 3/4 in NPT, 5 micron, 288 cfm, 250 psi Max Op Pressure, 3000
Mfr # F35451-411
Zoro # G310217638
product price: $402.99
/ea
Free Shipping & Returns
$402.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Industry leading flow rates; Low leak rates; 5 micron standard filter; All modular design
- Drain Type Air Filter; Metal w/sight glass
- Bowl Size 5.9 oz.
- Drain Port Size 3/4'' NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # F35451-411
- Zoro # G310217638
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Bowl Size | 5.9 oz. |
Drain Port Size | 3/4'' NPT |
Details
Features | Industry leading flow rates; Low leak rates; 5 micron standard filter; All modular design |
Drain Type | Air Filter; Metal w/sight glass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Air Line Lubricator, 1 In, 374 cfm, 200 psi (L30-08-G00)
- SPEEDAIRE Hose Mender, 3/4 In. ID, Brass (4TT22)
- MASTER PNEUMATIC 4 REPLACEMENT ELEMENT KITS (CD-418NRE)
- GILMOUR COUPLER 5/8 3/4 ZINC FEMALE HOSE (801014-1001)
- INGERSOLL-RAND Ingersoll Rand FA75IH, Coalescing Filter, High Efficiency, 45 CFM, 3/4" NPT, 1 Micron (24233389)
- INGERSOLL-RAND Inlet Air Filter (89295976)
- INGERSOLL-RAND ARO Compressed Air Filter: Particulate, 3/4 in NPT, 5 micron, 216 cfm, 250 psi Max Op Pressure, 2000 (F35351-410)
- INGERSOLL-RAND Air Compressor Filter, 2.1 Outside Dia. (FA30IH)
- INGERSOLL-RAND Air Filter Kit, Ingersoll Rand (54406640)
- INGERSOLL-RAND Filter Element, 4" Outside Dia. (88171913)
- WILKERSON Compressed Air Filter, 0.5 micron Rating, Connection Size - Air Treatment: 3/8 in NPT (M18-03-BK00B)
- Ingersoll-Rand Compressor Air Filters